1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
AFX-48
Ferrule & Sleeve - Stainless Steel
MI ITEM #
19113554
MFR #
AFX-48
Price
$163.59
/pc
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
KURIYAMA OF AMERICA AFX-48
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
AFX-48
Ferrule & Sleeve - Stainless Steel
MI ITEM #
19113554
MFR #
AFX-48
Mfr description
AFX-48 NON-SKIVE FERRULE 3"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$163
.59
/pc
Add to Cart
Specifications
Dimensions
Dash Size
48
Hose Inside Diameter
3 in
Length
4.3701 in
Weight
2.40 lbs
Details
Material
Stainless Steel
Product Types
Two Piece Fitting
Type
Two Piece Fitting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items