Motion
AL-04BU
Industrial Hose - 0.2500 in Inner Diameter, 400 psi;27.6 bar Working Pressure, Push-On Type, NBR Tube Material, NBR Cover Material, 600.0000 ft, 182.88 m Length
MI ITEM #19113556
MFR #AL-04BU
Price$3.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 0.2500 in Inner Diameter, 400 psi;27.6 bar Working Pressure, Push-On Type, NBR Tube Material, NBR Cover Material, 600.0000 ft, 182.88 m Length
MI ITEM #19113556
MFR #AL-04BU

Mfr description
AL-04BU BLU AUTOLOCK PUSH-ON 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/ft

Specifications

Dimensions

  • Dash Size
    -4
  • Fitting Size
    0.2500 in, 6.35 mm
  • Hose Diameter
    0.2500 in, 6.35 mm
  • Inside Diameter
    0.2500 in, 6.35 mm
  • Length
    600.0000 ft, 182.88 m
  • Nominal Hose Inner Diameter  
    0.2500 in
  • Nominal Hose Outer Diameter  
    0.5100 in;13 mm
  • Outside Diameter
    0.5100 in, 13 mm
  • Overall Length
    600.0000 ft, 182.88 m
  • Safety Factor
    4:1
  • Segment Length Range
    50 to 600 ft
  • Size
    0.2500 in, 6.35 mm
  • Standard Length
    600.0000 ft;182.88 m
  • Standard Stock Lengths
    600.0000 ft;182.88 m
  • Wall Thickness
    0.1300 in, 3.30 mm
  • Weight
    0.09 lbs/ft

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tube: Oil-resistant synthetic rubber NBR (ARPM Class A);Reinforcement: High-strength textile braid;Cover: Abrasion, ozone, and flame resistant NBR cover (MSHA-approved);Safety Factor: 4:1;Branding: ALFAGOMMA - AUTOLOCK EVOLUTION - NON CONDUCTIVE ___ [ID Size] WP ___ PSI FLAME RESISTANT MSHA IC-152/21 - [Date Code]
  • Application
    Air, Fuel, Oil, Water
  • Burst Pressure
    110.3 bar, 1600 psi
  • Coating
    Abrasion Resistant Cover
  • Color
    Blue
  • Compatible Fittings
    Push On Fittings
  • Connection Type
    Push On
  • Construction
    Braided
  • Coupling Type
    Push On
  • Cover Color
    Blue
  • Cover Material
    NBR
  • Description
    AUTOLOCK 1/4 in. ID 600 ft Approximate Reel Length Blue Braided Push-On Hose AL Series.
  • End 1 Type
    Push On
  • End 2 Type
    Push On
  • End Type
    Push On
  • Features
    Abrasion Resistant, Flame Resistance, Flexible, Kink Resistant, Nonconductive, Oil Resistant
  • Fitting Type
    Push On
  • Hose Covering Material
    NBR
  • Hose End 1
    Push On
  • Hose End 2
    Push On
  • Hose Material
    NBR
  • Hose Reinforcement Material
    Textile Braid
  • Hose Reinforcement Type
    Textile Braid
  • Hose Type
    Push-On
  • Inlet End Fitting Type
    Push On
  • Inner Tube Material
    NBR
  • Liner Material
    NBR
  • Manufacturer Catalog Number
    AL-04BU
  • Manufacturer Compatibility
    Alfagomma
  • Material
    NBR
  • Material Grade
    ARPM Class A
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Pressure
    27.6 bar, 400 psi
  • Maximum Temperature
    100 °C, 212 °F
  • Maximum Working Pressure
    400 psi;27.6 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Outlet End Fitting Type
    Push On
  • Performance
    Non-Conductive Braided Construction
  • Physical Resistance
    Abrasion Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    High-Strength Textile Braid
  • Reinforcement Plies
    1
  • Reinforcement Type
    Textile Braid
  • Reinforcing Cord Material
    High-Strength Textile
  • Series
    AL
  • Standards Met
    ARPM Class A, MSHA Approved
  • Style
    Braided
  • Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Transported Substance
    Air, Antifreeze Solutions, Diesel Fuel, Lubricating Oils, Water
  • Tube Color
    Black
  • Tube Material
    NBR
  • Type
    Push-On Hose
  • Typical Applications
    Air Tools, Automation And Machine Tools, Chemical And Paper Industries, Diesel Fuel And Antifreeze Solutions, Lubricating Oils, Pneumatic And Low-Pressure Hydraulic Systems, Robotic Welders, Water Lines For And Blow-Forming Machines
  • Working Pressure
    400 psi;27.6 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)