Motion
AL-16RD
Industrial Hose - 1.0000 in Inner Diameter, 250 psi;17.2 bar Working Pressure, Push-On Type, NBR Tube Material, NBR Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19113587
MFR #AL-16RD
Price$10.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1.0000 in Inner Diameter, 250 psi;17.2 bar Working Pressure, Push-On Type, NBR Tube Material, NBR Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19113587
MFR #AL-16RD

Mfr description
AL-16RD RED AUTOLOCK PUSH-ON 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Fitting Size
    1.0000 in, 25.40 mm
  • Hose Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter
    1.0000 in, 25.40 mm
  • Length
    200.0000 ft, 60.96 m
  • Nominal Hose Inner Diameter  
    1.0000 in
  • Nominal Hose Outer Diameter  
    1.3400 in;34 mm
  • Outside Diameter
    1.3400 in, 34 mm
  • Overall Length
    200.0000 ft, 60.96 m
  • Safety Factor
    4:1
  • Segment Length Range
    50 to 200 ft
  • Size
    1.0000 in, 25.40 mm
  • Standard Length
    200.0000 ft;60.96 m
  • Standard Stock Lengths
    200.0000 ft;60.96 m
  • Wall Thickness
    0.1700 in, 4.32 mm
  • Weight
    0.35 lbs/ft

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tube: Oil-resistant synthetic rubber NBR (ARPM Class A);Reinforcement: High-strength textile braid for secure fitting retention;Cover: Abrasion, ozone, and flame resistant NBR cover (MSHA-approved);Safety Factor: 4:1;Branding: ALFAGOMMA - AUTOLOCK EVOLUTION - NON CONDUCTIVE ___ [ID Size] WP ___ PSI FLAME RESISTANT MSHA IC-152/21 - [Date Code]
  • Application
    Air Tools, Automation and Machine Tools, Chemical and Paper Industries, Diesel Fuel and Antifreeze Solutions, Lubricating Oils, Pneumatic and Low-Pressure Hydraulic Systems, Robotic Welders, Water Lines For and Blow-Forming Machines
  • Burst Pressure
    68.9 bar, 1000 psi
  • Coating
    Abrasion;Ozone;Flame Resistant NBR Cover
  • Color
    Red
  • Compatible Fittings
    Push On Fittings
  • Connection Type
    Push On
  • Construction
    Braided
  • Coupling Type
    Push On
  • Cover Color
    Red
  • Cover Material
    NBR
  • Description
    AUTOLOCK 1 in. ID 200 ft Approximate Reel Length Red Braided Push-On Hose AL Series.
  • End 1 Type
    Push On
  • End 2 Type
    Push On
  • End Type
    Push On
  • Features
    Flame Resistance, Flexible, Kink Resistant, Nonconductive, Oil Resistant
  • Fitting Type
    Push On
  • Hose Covering Material
    NBR
  • Hose End 1
    Push On
  • Hose End 2
    Push On
  • Hose Material
    NBR
  • Hose Reinforcement Material
    High-Strength Textile Braid
  • Hose Reinforcement Type
    Textile Braid
  • Hose Type
    Push-On
  • Inlet End Fitting Type
    Push On
  • Inner Tube Material
    NBR
  • Liner Material
    NBR
  • Manufacturer Catalog Number
    AL-16RD
  • Manufacturer Compatibility
    Alfagomma
  • Material
    NBR
  • Material Grade
    ARPM Class A
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    100 °C, 212 °F
  • Maximum Working Pressure
    250 psi;17.2 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Outlet End Fitting Type
    Push On
  • Performance
    Non-Conductive Braided Construction
  • Physical Resistance
    Abrasion, And Flame Resistant, Ozone
  • Reinforced
    Yes
  • Reinforcement Material
    High-Strength Textile Braid
  • Reinforcement Plies
    1
  • Reinforcement Type
    Textile Braid
  • Reinforcing Cord Material
    High-Strength Textile
  • Series
    AL
  • Standards Met
    ARPM Class A, MSHA Approved
  • Style
    Braided
  • Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Transported Substance
    Air, Antifreeze Solutions, Diesel Fuel, Lubricating Oils, Water
  • Tube Material
    NBR
  • Type
    Push-On Hose
  • Typical Applications
    Air Tools, Hydraulic Systems, Pneumatic Systems, Robotic Welders, Water Lines
  • Working Pressure
    250 psi;17.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)