Motion
B-2020-SLMS
Hose End - 1-1/4 in Hose ID, Male
Mi Item #19113637
MFR #B-2020-SLMS
Price$97.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/4 in Hose ID, Male
Mi Item #19113637
MFR #B-2020-SLMS

Mfr description
B-2020-SLMS 1-1/4" MALE STAPLE LOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.16/pc

Specifications

Dimensions

  • Dash Size
    -20
  • Hose Cut-Off Factor
    1.7720 in, 45 mm
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1-1/4 in
  • Weight
    1.26 lbs

Details

  • End Gender
    Male
  • Fitting Connection Family
    Staple Lok
  • Fitting Shape
    Straight
  • Fitting Type
    Staple Lok
  • Product Types
    Rapid Staplelok
  • Type
    Rapid Staplelok
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)