Motion
BEN300
Hose End - Steel Material, 3 in Hose ID, Male
Mi Item #19113732
MFR #BEN300
Price$25.44/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 in Hose ID, Male
Mi Item #19113732
MFR #BEN300

Mfr description
BEN300 BEVELED PLAIN END NIPPLE 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.44/pc

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Size
    3.0000 in
  • Weight
    2.65 lbs

Details

  • Additional Details
    Beveled End For Ease Of Connection To Pipes, Multi Serrated Barb Design Allows For Secure Hose Grip When Properly Clamped Or Crimped
  • Application
    Low Pressure Suction And Discharge Applications
  • Configuration
    Straight
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Steel
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Product Types
    Combination Hose Nipple
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Type
    Combination Hose Nipple
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)