Motion
C652349
Hose End - Stainless Steel Material
Mi Item #19113749
MFR #C652349
Price$5,477.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #19113749
MFR #C652349

Mfr description
C652349 CONICAL COUPLING 6" W/EMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,477.24/pc

Specifications

Dimensions

  • Outer Diameter
    8.9400 in
  • Weight
    44.31 lbs

Details

  • Additional Details
    Field Fittable and Reusable
  • Configuration
    Straight
  • Connection Type
    NPT
  • Fitting Shape
    Coupling
  • Material
    Stainless Steel
  • Product Types
    Conical Coupling
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Conical Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)