Motion
C652353
Hose End - Stainless Steel Material, 5 in Hose ID
Mi Item #19113750
MFR #C652353
Price$3,712.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 5 in Hose ID
Mi Item #19113750
MFR #C652353

Mfr description
C652353 CONICAL COUPLING 5" W/EMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,712.27/pc

Specifications

Dimensions

  • Hose Inside Diameter
    5 in
  • Outer Diameter
    7.7200 in
  • Weight
    29.98 lbs

Details

  • Additional Details
    Field Fittable and Reusable
  • Connection Type
    NPT
  • Fitting Connection Family
    Clamp
  • Fitting Shape
    Coupling
  • Fitting Type
    Clamp
  • Material
    Stainless Steel
  • Product Types
    Conical Coupling
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Conical Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)