Motion
C8580-16X100
Industrial Hose - 1.0000 in Inner Diameter, 100.0000 ft, 30.48 m Length
Mi Item #19113794
MFR #C8580-16X100
Price$5.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1.0000 in Inner Diameter, 100.0000 ft, 30.48 m Length
Mi Item #19113794
MFR #C8580-16X100

Mfr description
C8580-16X100 COMMERCIAL BRAID 1"X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.06/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter
    1.0000 in, 25.40 mm
  • Length
    100.0000 ft, 30.48 m
  • Nominal Hose Inner Diameter  
    1.0000 in
  • Overall Length
    100.0000 ft, 30.48 m
  • Size
    1.0000 in, 25.40 mm
  • Standard Length
    100.0000 ft;30.48 m
  • Standard Stock Lengths
    100.0000 ft;30.48 m

Details

  • Description
    COMMERCIAL BRAID 1 inX100'.
  • Manufacturer Catalog Number
    C8580-16X100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)