Specifications
Dimensions
- Hose Diameter0.7500 in, 19.05 mm
- Inside Diameter0.7500 in, 19.05 mm
- Length50.0000 ft, 15.24 m
- Nominal Hose Inner Diameter0.7500 in
- Nominal Hose Outer Diameter1.1875 in;30.16 mm
- Outside Diameter1.1875 in, 30.16 mm
- Overall Length50.0000 ft, 15.24 m
- Size0.7500 in, 19.05 mm
- Standard Length50.0000 ft;15.24 m
- Standard Stock Lengths50.0000 ft;15.24 m
- Wall Thickness0.2187 in, 5.55 mm
- Weight50.5 lbs, 22.9064 kg
Details
- Abrasion ResistanceSuper Abrasion Resistance
- Additional DetailsTube: Black EPDM;Reinforcement: Braided polyester yarn;Cover: Red EPDM;Service Temperature Range: -40 to 212 F;Oil Resistance: Class C - Limited Oil Mist;Branding: KURIYAMA DURJACK TM JACKHAMMER HOSE CRIMPED DJ-RD075 3/4 in ID WP 300 PSI MAX
- ApplicationAir
- CoatingRed EPDM
- ColorRed
- Connection TypeCrimped
- ConstructionBraided
- Coupling TypeCrimped
- Cover ColorRed
- Cover MaterialRed EPDM
- DescriptionDurajackTM 1-3/16 in. Hose OD 300 PSI Red Cover Jackhammer Hose Assemblies.
- Description KeywordAir Hose.
- End 1 TypeCrimped End
- End 2 TypeCrimped End
- End TypeCrimped End
- FeaturesBraided-Construction Quality, Super Abrasion Resistance
- Fitting TypeCrimped
- Hose Covering MaterialRed EPDM
- Hose End 1Crimped Hose End
- Hose End 2Crimped End
- Hose MaterialEPDM
- Hose Reinforcement MaterialBraided Polyester Yarn
- Hose Reinforcement TypeBraided
- Hose TypeAir
- Inlet End Fitting TypeCrimped
- Inner Tube MaterialBlack EPDM
- Liner MaterialBlack EPDM
- Manufacturer Catalog NumberDJ-RD075X50
- Manufacturer CompatibilityKuriyama
- MaterialEPDM
- Material GradeEPDM
- Max Operating Temperature100 °C, 212 °F
- Max Pressure20.7 bar, 300 psi
- Maximum Temperature100 °C, 212 °F
- Maximum Working Pressure300 psi;20.7 bar
- Min Operating Temperature-40 °C, -40 °F
- Minimum Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 100 °C, -40 to 212 °F
- Outlet End Fitting TypeCrimped
- Performance300 psi
- Physical ResistanceSuper Abrasion Resistance
- ReinforcedYes
- Reinforcement MaterialBraided Polyester Yarn
- Reinforcement TypeBraided
- Reinforcing Cord MaterialPolyester
- StyleJackhammer Hose Assemblies
- Temperature Range-40 to 100 °C, -40 to 212 °F
- Transported SubstanceAir
- Tube ColorBlack
- Tube MaterialBlack EPDM
- TypeHose Assemblies
- Typical ApplicationsAir-Operated Tools, Construction, Demolition, Pneumatic Jackhammers, Roadwork
- Working Pressure300 psi;20.7 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)