Specifications
Dimensions
- Hose Diameter3.0000 in, 76.20 mm
- Inside Diameter3.0000 in, 76.20 mm
- Length200.0000 ft, 60.96 m
- Nominal Hose Inner Diameter3.0000 in
- Nominal Hose Outer Diameter3.4200 in;86.90 mm
- Outside Diameter3.4200 in, 86.90 mm
- Overall Length200.0000 ft, 60.96 m
- Size3.0000 in, 76.20 mm
- Standard Length200.0000 ft;60.96 m
- Standard Stock Lengths200.0000 ft;60.96 m
- Wall Thickness0.2100 in, 5.33 mm
- Weight1.14 lbs, 0.517 kg
Details
- Additional DetailsConstruction: PVC Tube with Rigid PVC Helix;Service Temperature [Min]: -4 °F;-20 °C;Service Temperature [Max]: 150 °F;65 °C;Vacuum Rating at 68°F: Full;Vacuum Rating at 104°F: 24 inHg;Min. Bending Radius at 68°F: 11 in;Weight: 1.14 lbs/ft;Industry Standards/Certifications: 3A, BSE/TSE, FDA, EU 2002/95/EC, USDA
- ApplicationFood
- CoatingSmooth Outer Cover
- ColorClear
- ConstructionHelix Reinforced
- Cover ColorClear
- Cover MaterialPVC
- DescriptionHeavy Duty Food Grade PVC Suction Hose.
- Description KeywordFood Hose.
- FeaturesFood Grade, Smooth Outer Cover, Transparent Construction
- Helix MaterialRigid PVC
- Hose Covering MaterialPVC
- Hose MaterialPVC
- Hose Reinforcement MaterialRigid PVC Helix
- Hose Reinforcement TypeHelix
- Hose TypeSuction
- Inner Tube MaterialPVC
- Liner MaterialPVC
- Manufacturer Catalog NumberFT300X200
- MaterialPVC
- Material GradeFood Grade
- Max Operating Temperature65.56 °C, 150 °F
- Max Pressure3.8 bar, 55 psi
- Maximum Temperature65.56 °C, 150 °F
- Maximum Working Pressure55 psi;3.8 bar
- Min Operating Temperature-20 °C, -4 °F
- Minimum Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 65.56 °C, -4 to 150 °F
- PerformanceSmooth Outer Cover
- Physical ResistanceHelix Reinforced
- ReinforcedYes
- Reinforcement MaterialRigid PVC Helix
- Reinforcement TypeSteel Wire Helix
- SeriesFT
- Standards Met3A, BSE/TSE, EU 2002/95/EC, FDA, USDA
- StyleSuction
- Temperature Range-20 to 65.56 °C, -4 to 150 °F
- Transported SubstanceBeer, Ice, Juice, Milk, Wine
- Tube ColorClear
- Tube MaterialPVC
- TypeFood
- Typical ApplicationsFood Grade Liquids Transfer, Ice Transfer, Milk And Dairy Product Transfer, Poultry Processing
- Working Pressure55 psi;3.8 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)