Specifications
Dimensions
- Dash Size-4
- Hose Diameter0.2500 in, 6.35 mm
- Inside Diameter0.2500 in, 6.35 mm
- Length500.0000 ft, 152.4 m
- Nominal Hose Inner Diameter0.2500 in
- Nominal Hose Outer Diameter0.5156 in;13.10 mm
- Outside Diameter0.5156 in, 13.10 mm
- Overall Length500.0000 ft, 152.4 m
- Safety Factor3:1
- Size0.2500 in, 6.35 mm
- Standard Length500.0000 ft;152.4 m
- Standard Stock Lengths500.0000 ft;152.4 m
- Wall Thickness0.1328 in, 3.37 mm
- Weight0.17 lbs, 0.0771 kg
Details
- Abrasion ResistanceAbrasion Resistant
- Additional DetailsTube: Black EPDM;Reinforcement: Braided polyester yarn;Cover: Black or Red EPDM;Safety Factor: 3:1;Branding: KURIYAMA GP300TM AIR & WATER GP-BK ID WP 300 PSI
- ApplicationAir and Water Service
- Burst Pressure62.05 bar, 900 psi
- CoatingBlack;Red EPDM
- ColorBlack
- ConstructionBraided
- Cover ColorBlack
- Cover MaterialEPDM
- Description1/4 in. ID Black GP300 EPDM Rubber General Purpose Air & Water Hose GP Series.
- Description KeywordAir and Water Hose.
- FeaturesBraided-Construction Quality, Durable Construction, Hydrocarbon Resistant, Ozone Resistant, Uniform 300 Psi
- Hose Covering MaterialEPDM
- Hose MaterialEPDM Rubber
- Hose Reinforcement MaterialBraided Polyester Yarn
- Hose Reinforcement TypeBraided
- Hose TypeAir;Water
- Inner Tube MaterialEPDM
- Liner MaterialEPDM
- Manufacturer Catalog NumberGP-BK025X500
- MaterialEPDM Rubber
- Material GradeEPDM
- Max Operating Temperature100 °C, 212 °F
- Max Pressure20.68 bar, 300 psi
- Maximum Temperature100 °C, 212 °F
- Maximum Working Pressure300 psi;20.68 bar
- Min Operating Temperature-40 °C, -40 °F
- Minimum Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 100 °C, -40 to 212 °F
- PerformanceGeneral Purpose
- Physical ResistanceAbrasion Resistant
- ReinforcedYes
- Reinforcement MaterialBraided Polyester Yarn
- Reinforcement TypeBraided
- Reinforcing Cord MaterialPolyester
- SeriesGP
- StyleBraided
- Temperature Range-40 to 100 °C, -40 to 212 °F
- Transported SubstanceAir, Water
- Tube ColorBlack
- Tube MaterialEPDM
- TypeAir and Water Hose
- Typical ApplicationsAir And Water Service, Air Compressors, Low-Pressure Transfer Of Non-Corrosive Liquids, Pneumatic Tools, Spray Equipment
- Working Pressure300 psi;20.68 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)