Specifications
Dimensions
- Dash Size-10
- Hose Diameter0.6250 in, 15.88 mm
- Inside Diameter0.6250 in, 15.88 mm
- Length600.0000 ft, 182.88 m
- Nominal Hose Inner Diameter0.6250 in
- Nominal Hose Outer Diameter0.9375 in;24 mm
- Outside Diameter0.9375 in, 24 mm
- Overall Length600.0000 ft, 182.88 m
- Safety Factor3:1
- Size0.6250 in, 15.88 mm
- Standard Length600.0000 ft;182.88 m
- Standard Stock Lengths600.0000 ft;182.88 m
- Wall Thickness0.1562 in, 4 mm
- Weight152.4 lbs, 69.13 kg
Details
- Abrasion ResistanceAbrasion Resistant
- Additional DetailsTube: Black EPDM;Reinforcement: Braided polyester yarn;Cover: Black or Red EPDM;Safety Factor: 3:1;Branding: KURIYAMA GP300TM AIR & WATER GP-BK ID WP 300 PSI
- ApplicationAir, Water
- Burst Pressure62.05 bar, 900 psi
- CoatingBlack EPDM
- ColorBlack
- ConstructionBraided
- Cover ColorBlack
- Cover MaterialEPDM
- Description5/8 in. ID Black GP300 EPDM Rubber General Purpose Air & Water Hose GP Series.
- Description KeywordAir and Water Hose.
- FeaturesBraided-Construction Quality, Durable Construction, Uniform 300 Psi
- Hose Covering MaterialEPDM
- Hose MaterialEPDM Rubber
- Hose Reinforcement MaterialBraided Polyester Yarn
- Hose Reinforcement TypeBraided
- Hose TypeAir;Water
- Inner Tube MaterialEPDM
- Liner MaterialEPDM
- Manufacturer Catalog NumberGP-BK062X600
- MaterialEPDM Rubber
- Material GradeEPDM
- Max Operating Temperature100 °C, 212 °F
- Max Pressure20.7 bar, 300 psi
- Maximum Temperature100 °C, 212 °F
- Maximum Working Pressure300 psi;20.7 bar
- Min Operating Temperature-40 °C, -40 °F
- Minimum Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 100 °C, -40 to 212 °F
- PerformanceGeneral Purpose
- Physical ResistanceAbrasion Resistant
- ReinforcedYes
- Reinforcement MaterialBraided Polyester Yarn
- Reinforcement TypeBraided
- Reinforcing Cord MaterialPolyester
- SeriesGP
- StyleBraided
- Temperature Range-40 to 100 °C, -40 to 212 °F
- Transported SubstanceAir, Water
- Tube ColorBlack
- Tube MaterialEPDM
- TypeAir and Water Hose
- Typical ApplicationsAir And Water Service In Industrial, Air Compressors, And Agricultural Applications, Construction, Low-Pressure Transfer Of Non-Corrosive Liquids, Pneumatic Tools, Spray Equipment
- Working Pressure300 psi;20.7 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)