Specifications
Dimensions
- Hose Diameter0.3125 in, 8 mm
- Inside Diameter0.3125 in, 8 mm
- Length600.0000 ft, 182.88 m
- Nominal Hose Inner Diameter0.3125 in
- Nominal Hose Outer Diameter0.5938 in;15 mm
- Outside Diameter0.5938 in, 15 mm
- Overall Length600.0000 ft, 182.88 m
- Safety Factor3:1
- Size0.3125 in, 8 mm
- Standard Length600.0000 ft;182.88 m
- Standard Stock Lengths600.0000 ft;182.88 m
- Wall Thickness0.1406 in, 3.50 mm
- Weight0.132 lbs/ft, 0.196 kg
Details
- Additional DetailsTube: Black NBR, ARPM Class A High Oil Resistant;Reinforcement: Braided polyester yarn;Cover: Red NBR/PVC, ARPM Class A High Oil Resistant;Safety Factor: 3:1;Branding: KURIYAMA GP300OIL NON-CONDUCTIVE CLASS A OIL RESISTANT GPO-RD ID SIZE WP 300 PSI
- ApplicationAir Compressors, Air and Water Service Where Contact With Oil Or Oily Mists Is Frequent, Fuel Transfer Applications Involving Unleaded Gasoline and Diesel Fuel, Pneumatic Tools
- ColorRed
- ConstructionBraided
- Cover ColorRed
- Cover MaterialNBR, PVC
- Description5/16 in. ID Red GP300 OIL Non-Conductive High Oil-Resistant General Service Hose GPO Series.
- Description KeywordOil Hose.
- FeaturesBraided, Nonconductive, Oil Resistant
- Hose Covering MaterialNBR, PVC
- Hose MaterialNBR
- Hose Reinforcement MaterialPolyester Yarn
- Hose Reinforcement TypeBraided
- Hose TypeOil
- Inner Tube MaterialNBR
- Liner MaterialNBR
- Manufacturer Catalog NumberGPO-RD031X600
- MaterialNBR
- Material GradeARPM Class A
- Max Operating Temperature82 °C, 180 °F
- Max Pressure20.68 bar, 300 psi
- Maximum Temperature82 °C, 180 °F
- Maximum Working Pressure300 psi;20.68 bar
- Min Operating Temperature-29 °C, -20 °F
- Minimum Temperature-29 °C, -20 °F
- Operating Temperature Range-29 to 82 °C, -20 to 180 °F
- PerformanceHigh Oil Resistant
- Physical ResistanceOil Resistant
- ReinforcedYes
- Reinforcement MaterialPolyester Yarn
- Reinforcement TypeBraided
- Reinforcing Cord MaterialPolyester
- SeriesGPO
- Standards MetARPM Class A
- StyleBraided
- Temperature Range-29 to 82 °C, -20 to 180 °F
- Transported SubstanceAir, Diesel Fuel, Oil, Unleaded Gasoline, Water
- Tube ColorBlack
- Tube MaterialNBR
- TypeOil
- Typical ApplicationsAir And Water Service, Air Compressors, Fuel Transfer, Industrial Facilities, Maintenance Shops, Manufacturing Plants, Pneumatic Tools
- Working Pressure300 psi;20.68 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)