Specifications
Dimensions
- Hose Diameter0.3750 in, 9.52 mm
- Inside Diameter0.3750 in, 9.52 mm
- Length600.0000 ft, 182.88 m
- Nominal Hose Inner Diameter0.3750 in
- Nominal Hose Outer Diameter0.6720 in;17 mm
- Outside Diameter0.6720 in, 17 mm
- Overall Length600.0000 ft, 182.88 m
- Safety Factor3:1
- Size0.3750 in, 9.50 mm
- Standard Length600.0000 ft;182.88 m
- Standard Stock Lengths600.0000 ft;182.88 m
- Wall Thickness0.1480 in, 3.50 mm
- Weight0.161 lbs/ft, 0.240 kg
Details
- Abrasion ResistanceARPM Class A High Oil Resistant
- Additional DetailsTube: Black NBR, ARPM Class A High Oil Resistant;Reinforcement: Braided polyester yarn;Cover: Red NBR/PVC, ARPM Class A High Oil Resistant;Safety Factor: 3:1;Branding: KURIYAMA GP300OIL NON-CONDUCTIVE CLASS A OIL RESISTANT GPO-RD ID SIZE WP 300 PSI
- ApplicationAir and Water Service
- CoatingRed NBR;PVC
- ColorRed
- ConstructionBraided Polyester Yarn
- Cover ColorRed
- Cover MaterialPVC, Red NBR
- Description3/8 in. ID Red GP300 OIL Non-Conductive High Oil-Resistant General Service Hose GPO Series.
- Description KeywordGeneral Service Hose.
- FeaturesBraided-Construction Quality, Non-Conductive Tube And Cover, Oil Resistant Tube
- Hose Covering MaterialPVC, Red NBR
- Hose MaterialNBR;PVC
- Hose Reinforcement MaterialBraided Polyester Yarn
- Hose Reinforcement TypeBraided
- Hose TypeGeneral Service Hose
- Inner Tube MaterialBlack NBR
- Liner MaterialBlack NBR
- Manufacturer Catalog NumberGPO-RD038X600
- MaterialNBR, PVC
- Material GradeARPM Class A
- Max Operating Temperature82 °C, 180 °F
- Max Pressure20.68 bar, 300 psi
- Maximum Temperature82 °C, 180 °F
- Maximum Working Pressure300 psi;20.68 bar
- Min Operating Temperature-29 °C, -20 °F
- Minimum Temperature-29 °C, -20 °F
- Operating Temperature Range-29 to 82 °C, -20 to 180 °F
- PerformanceHigh Oil-Resistant
- Physical ResistanceArpm Class A High Oil Resistant
- ReinforcedYes
- Reinforcement MaterialBraided Polyester Yarn
- Reinforcement TypeBraided Polyester Yarn
- Reinforcing Cord MaterialPolyester
- SeriesGPO
- Standards MetARPM Class A
- StyleBraided
- Temperature Range-29 to 82 °C, -20 to 180 °F
- Transported SubstanceAir, Diesel Fuel, Oil, Unleaded Gasoline, Water
- Tube ColorBlack
- Tube MaterialBlack NBR
- TypeGeneral Service Hose
- Typical ApplicationsAir And Water Service, Air Compressors, Fuel Transfer, Industrial Facilities, Maintenance Shops, Manufacturing Plants, Pneumatic Tools
- Working Pressure300 psi;20.68 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)