Motion
GPO-RD100X400

KURIYAMA OF AMERICA
GPO-RD100X400

Industrial Hose - 1.0000 in Inner Diameter, 300 psi;20.7 bar Working Pressure, General Service Type, NBR Tube Material, NBR, PVC Cover Material, 40.0000 ft, 12.19 m Length
MI ITEM #19113852
MFR #GPO-RD100X400
Price$8.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
GPO-RD100X400

Industrial Hose - 1.0000 in Inner Diameter, 300 psi;20.7 bar Working Pressure, General Service Type, NBR Tube Material, NBR, PVC Cover Material, 40.0000 ft, 12.19 m Length
MI ITEM #19113852
MFR #GPO-RD100X400

Mfr description
GPO-RD100X400 RED GPOIL NC CLASS A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.47/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter
    1.0000 in, 25.40 mm
  • Length
    40.0000 ft, 12.19 m
  • Nominal Hose Inner Diameter  
    1.0000 in
  • Nominal Hose Outer Diameter  
    1.4062 in;35.72 mm
  • Outside Diameter
    1.4062 in, 35.72 mm
  • Overall Length
    40.0000 ft, 12.19 m
  • Safety Factor
    3:1
  • Size
    1.0000 in, 25.40 mm
  • Standard Length
    400.0000 ft;121.92 m
  • Standard Stock Lengths
    400.0000 ft;121.92 m
  • Wall Thickness
    0.2031 in, 5.16 mm
  • Weight
    0.529 lbs, 0.2400 kg

Details

  • Additional Details
    Tube: Black NBR, ARPM Class A High Oil Resistant;Reinforcement: Braided polyester yarn;Cover: Red NBR/PVC, ARPM Class A High Oil Resistant;Safety Factor: 3:1;Branding: KURIYAMA GP300OILTM NON-CONDUCTIVE CLASS A OIL RESISTANT GPO-RD ID SIZE WP 300 PSI
  • Application
    Air Compressors, Air and Water Service Where Contact With Oil Or Oily Mists Is Frequent, Equipment In Environments Exposed To Lubricants Or Petroleum-Based Fluids, Fuel Transfer Applications Involving Unleaded Gasoline and Diesel Fuel, Maintenance Shops, Manufacturing Plants, Pneumatic Tools, and Industrial Facilities Requiring High Oil Resistance and Electrical Non-Conductivity
  • Color
    Red
  • Construction
    Braided
  • Cover Color
    Red
  • Cover Material
    NBR, PVC
  • Description
    1 in. ID Red GP300 OIL Non-Conductive High Oil-Resistant General Service Hose GPO Series.
  • Description Keyword
    General Service Hose.
  • Features
    Braided-Construction Quality, High Oil Resistance, Non-Conductive Tube And Cover, Oil Resistant Tube
  • Hose Covering Material
    NBR, PVC
  • Hose Material
    NBR
  • Hose Reinforcement Material
    Braided Polyester Yarn
  • Hose Reinforcement Type
    Braided
  • Hose Type
    General Service
  • Inner Tube Material
    NBR
  • Liner Material
    NBR
  • Manufacturer Catalog Number
    GPO-RD100X400
  • Manufacturer Compatibility
    Kuriyama
  • Material
    NBR
  • Material Grade
    ARPM Class A
  • Max Operating Temperature
    82 °C, 180 °F
  • Max Pressure
    20.7 bar, 300 psi
  • Maximum Temperature
    82 °C, 180 °F
  • Maximum Working Pressure
    300 psi;20.7 bar
  • Min Operating Temperature
    -29 °C, -20 °F
  • Minimum Temperature
    -29 °C, -20 °F
  • Operating Temperature Range
    -29 to 82 °C, -20 to 180 °F
  • Performance
    High Oil Resistance;Non-Conductive
  • Physical Resistance
    High Oil Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Braided Polyester Yarn
  • Reinforcement Type
    Braided
  • Reinforcing Cord Material
    Polyester
  • Series
    GPO
  • Standards Met
    ARPM Class A
  • Style
    Braided
  • Temperature Range
    -29 to 82 °C, -20 to 180 °F
  • Transported Substance
    Air, Diesel Fuel, Oil, Unleaded Gasoline, Water
  • Tube Color
    Black
  • Tube Material
    NBR
  • Type
    General Service Hose
  • Typical Applications
    Air And Water Service, Air Compressors, Fuel Transfer, Industrial Facilities, Maintenance Shops, Manufacturing Plants, Pneumatic Tools
  • Working Pressure
    300 psi;20.7 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)