Motion
GP-RD025X500
Industrial Hose - 0.2500 in Inner Diameter, 300 psi;20.7 bar Working Pressure, Air;Water Type, EPDM Tube Material, EPDM Cover Material, 500.0000 ft, 152.4 m Length
Mi Item #19113856
MFR #GP-RD025X500
Price$1.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 0.2500 in Inner Diameter, 300 psi;20.7 bar Working Pressure, Air;Water Type, EPDM Tube Material, EPDM Cover Material, 500.0000 ft, 152.4 m Length
Mi Item #19113856
MFR #GP-RD025X500

Mfr description
GP-RD025X500 RED GP300 AIR&WATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.47/ft

Specifications

Dimensions

  • Dash Size
    -4
  • Hose Diameter
    0.2500 in, 6.35 mm
  • Inside Diameter
    0.2500 in, 6.35 mm
  • Length
    500.0000 ft, 152.4 m
  • Nominal Hose Inner Diameter  
    0.2500 in
  • Nominal Hose Outer Diameter  
    0.5156 in;13.10 mm
  • Outside Diameter
    13.10 mm, 0.5156 in
  • Overall Length
    500.0000 ft, 152.4 m
  • Safety Factor
    3:1
  • Size
    6.35 mm, 0.2500 in
  • Standard Length
    500.0000 ft;152.4 m
  • Standard Stock Lengths
    500.0000 ft;152.4 m
  • Wall Thickness
    3.37 mm, 0.1328 in
  • Weight
    0.0458 kg, 0.101 lbs

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tube: Black EPDM;Reinforcement: Braided polyester yarn;Cover: Black or Red EPDM;Safety Factor: 3:1;Branding: KURIYAMA GP300TM AIR & WATER GP-BK ID WP 300 PSI
  • Application
    Air Compressors, Air and Water Service In Industrial, Construction, Low-Pressure Transfer Of Non-Corrosive Liquids, Pneumatic Tools, Spray Equipment, and Agricultural Applications
  • Burst Pressure
    62.05 bar, 900 psi
  • Color
    Red
  • Construction
    Braided
  • Cover Color
    Red
  • Cover Material
    EPDM
  • Description
    1/4 in. ID Red GP300 EPDM Rubber General Purpose Air & Water Hose GP Series.
  • Description Keyword
    Air & Water Hose.
  • Features
    Abrasion Resistant, Braided-Construction Quality, Durable Construction, Hydrocarbon Resistant, Ozone Resistant, Uniform 300 Psi
  • Hose Covering Material
    EPDM
  • Hose Material
    EPDM Rubber
  • Hose Reinforcement Material
    Braided Polyester Yarn
  • Hose Reinforcement Type
    Braided
  • Hose Type
    Air;Water
  • Inner Tube Material
    EPDM
  • Liner Material
    EPDM
  • Manufacturer Catalog Number
    GP-RD025X500
  • Material
    EPDM Rubber
  • Material Grade
    EPDM
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Pressure
    20.7 bar, 300 psi
  • Maximum Temperature
    100 °C, 212 °F
  • Maximum Working Pressure
    300 psi;20.7 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Performance
    300 psi
  • Physical Resistance
    Ozone Resistant, Abrasion Resistant, Hydrocarbon Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Braided Polyester Yarn
  • Reinforcement Type
    Braided
  • Reinforcing Cord Material
    Polyester
  • Series
    GP
  • Style
    Braided
  • Temperature Range
    -40 to 212 °F, -40 to 100 °C
  • Transported Substance
    Water, Air
  • Tube Color
    Black
  • Tube Material
    EPDM
  • Type
    Air and Water Hose
  • Typical Applications
    Air Compressors, And Agricultural Applications, Pneumatic Tools, Air And Water Service In Industrial, Construction, Low-Pressure Transfer Of Non-Corrosive Liquids, Spray Equipment
  • Working Pressure
    300 psi;20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)