Specifications
Dimensions
- Hose Diameter2.0000 in, 50.80 mm
- Inside Diameter2.0000 in, 50.80 mm
- Length200.0000 ft, 60.96 m
- Nominal Hose Inner Diameter2.0000 in
- Nominal Hose Outer Diameter2.5938 in;66 mm
- Outside Diameter2.5938 in, 66 mm
- Overall Length200.0000 ft, 60.96 m
- Safety Factor3:1
- Size2.0000 in, 50.80 mm
- Standard Length200.0000 ft;60.96 m
- Standard Stock Lengths200.0000 ft;60.96 m
- Wall Thickness0.2969 in, 7.50 mm
- Weight1.382 lbs/ft, 2.057 kg
Details
- Abrasion ResistanceAbrasion Resistant
- Additional DetailsTube: Black EPDM;Reinforcement: Braided polyester yarn;Cover: Black or Red EPDM;Safety Factor: 3:1;Branding: KURIYAMA GP300TM AIR & WATER GP-BK ID WP 300 PSI
- ApplicationAir and Water Service
- Burst Pressure62.05 bar, 900 psi
- ColorRed
- ConstructionBraided
- Cover ColorRed
- Cover MaterialEPDM
- Description2 in. ID Red GP300 EPDM Rubber General Purpose Air & Water Hose GP Series.
- Description KeywordAir and Water Hose.
- FeaturesBraided-Construction Quality, Durable Construction, Uniform 300 Psi
- Hose Covering MaterialEPDM
- Hose MaterialEPDM
- Hose Reinforcement MaterialBraided Polyester Yarn
- Hose Reinforcement TypeBraided
- Hose TypeAir;Water
- Inner Tube MaterialEPDM
- Liner MaterialEPDM
- Manufacturer Catalog NumberGP-RD200X200
- Manufacturer CompatibilityKuriyama
- MaterialEPDM
- Material GradeEPDM
- Max Pressure20.68 bar, 300 psi
- Maximum Working Pressure300 psi;20.68 bar
- Performance300 psi
- Physical ResistanceAbrasion Resistant
- ReinforcedYes
- Reinforcement MaterialBraided Polyester Yarn
- Reinforcement TypeBraided
- Reinforcing Cord MaterialPolyester
- SeriesGP
- StyleBraided
- Transported SubstanceAir, Water
- Tube ColorBlack
- Tube MaterialEPDM
- TypeAir and Water Hose
- Typical ApplicationsAir And Water Service, Air Compressors, Low-Pressure Transfer Of Non-Corrosive Liquids, Pneumatic Tools, Spray Equipment
- Working Pressure300 psi;20.68 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)