Motion
H200X200
Industrial Hose - 2.0000 in Inner Diameter, 65 psi;4.48 bar Working Pressure, Suction Type, PVC Tube Material, PVC Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19113866
MFR #H200X200
Price$5.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 2.0000 in Inner Diameter, 65 psi;4.48 bar Working Pressure, Suction Type, PVC Tube Material, PVC Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19113866
MFR #H200X200

Mfr description
H200X200 TIGERFLEX "H" HOSE 2"X200'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Diameter
    2.0000 in, 50.80 mm
  • Inside Diameter
    2.0000 in, 50.80 mm
  • Length
    200.0000 ft, 60.96 m
  • Nominal Hose Inner Diameter  
    2.0000 in
  • Nominal Hose Outer Diameter  
    2.3200 in;59 mm
  • Outside Diameter
    2.3200 in, 59 mm
  • Overall Length
    200.0000 ft, 60.96 m
  • Size
    2.0000 in, 50.80 mm
  • Standard Length
    200.0000 ft;60.96 m
  • Standard Stock Lengths
    200.0000 ft;60.96 m
  • Vacuum Rating
    28 inHg
  • Wall Thickness
    0.1600 in, 4.06 mm
  • Weight
    0.66 lbs, 0.2994 kg

Details

  • Additional Details
    Construction: PVC Tube with Rigid PVC Helix;Vacuum Rating: 28 inHg;Standard Length: 200 ft;Weight: 0.66 lbs/ft
  • Application
    Water Suction - Standard Duty
  • Coating
    Smooth Outer Cover
  • Color
    Clear
  • Construction
    PVC Tube With Rigid PVC Helix
  • Cover Color
    Transparent
  • Cover Material
    PVC
  • Description
    HTM Series Standard-Duty, PVC Suction Hose.
  • Description Keyword
    Suction Hose.
  • Features
    Phthalate Free, Rohs Compliant, Smooth Outer Cover, Transparent Construction
  • Helix Material
    Rigid PVC
  • Hose Covering Material
    PVC
  • Hose Material
    PVC
  • Hose Reinforcement Material
    Rigid PVC
  • Hose Reinforcement Type
    Helix
  • Hose Type
    Suction
  • Inner Tube Material
    PVC
  • Liner Material
    PVC
  • Manufacturer Catalog Number
    H200X200
  • Material
    PVC
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    4.48 bar, 65 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    65 psi;4.48 bar
  • Min Operating Temperature
    -20 °C, -4 °F
  • Minimum Temperature
    -20 °C, -4 °F
  • Negative Pressure
    28 inHg
  • Operating Temperature Range
    -20 to 65.56 °C, -4 to 150 °F
  • Performance
    Standard Duty
  • Reinforced
    Yes
  • Reinforcement Material
    Rigid PVC
  • Reinforcement Type
    Rigid PVC Helix
  • Series
    H
  • Standards Met
    EU 2002/95/EC, RoHS
  • Style
    Agricultural Liquid Fertilizer
  • Temperature Range
    -20 to 65.56 °C, -4 to 150 °F
  • Transported Substance
    Agricultural Liquid Fertilizer, Water
  • Tube Color
    Transparent
  • Tube Material
    PVC
  • Type
    Standard Duty PVC Suction Hose
  • Typical Applications
    Agricultural Liquid Fertilizer, Air Seeder Lines, Drain Lines, Irrigation Lines, Mining Applications, Pumps, Rental And Construction Dewatering, Rock Dusting, Trash, Water Suction - Standard Duty
  • Working Pressure
    65 psi;4.48 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)