Specifications
Dimensions
- Closed Bend Radius7.0000 in
- Hose Diameter2.0000 in, 50.80 mm
- Inside Diameter2.0000 in, 50.80 mm
- Length200.0000 ft, 60.96 m
- Minimum Bend Radius7.0000 in;177.80 mm
- Nominal Hose Inner Diameter2.0000 in
- Nominal Hose Outer Diameter2.3200 in;59 mm
- Outside Diameter2.3200 in, 59 mm
- Overall Length200.0000 ft, 60.96 m
- Size2.0000 in, 50.80 mm
- Standard Length200.0000 ft;60.96 m
- Standard Stock Lengths200.0000 ft;60.96 m
- Vacuum Rating24 inHg to 28 inHg
- Wall Thickness0.1600 in, 4.06 mm
- Weight0.66 lbs, 0.2994 kg
Details
- Additional DetailsConstruction: PVC Tube with Rigid PVC Helix;Vacuum Rating: 24 inHg to 28 inHg;Service Temperature: -4 to 150 °F;-20 to 65 °C
- ApplicationWater Suction
- CoatingSmooth Outer Cover
- ColorGreen
- ConstructionPVC Tube With Rigid PVC Helix
- Cover ColorGreen
- Cover MaterialPVC
- DescriptionJTM Series 2 in. ID and 200 ft Standard Length Standard-Duty, PVC Suction Hose.
- Description KeywordSuction Hose.
- FeaturesFlame-Resistance, Msha Approved, Phthalate Free, Rohs Compliant, Smooth Outer Cover
- Helix MaterialRigid PVC
- Hose Covering MaterialPVC
- Hose MaterialPVC
- Hose Reinforcement MaterialRigid PVC
- Hose Reinforcement TypeHelix
- Hose TypeSuction
- Inner Tube MaterialPVC
- Liner MaterialPVC
- Manufacturer Catalog NumberJ200X200
- MaterialPVC
- Max Operating Temperature65.56 °C, 150 °F
- Max Pressure4.48 bar, 65 psi
- Maximum Temperature65.56 °C, 150 °F
- Maximum Working Pressure65 psi;4.48 bar
- Min Operating Temperature-20 °C, -4 °F
- Minimum Temperature-20 °C, -4 °F
- Negative Pressure24 inHg to 28 inHg
- Operating Temperature Range-20 to 65.56 °C, -4 to 150 °F
- PerformanceMSHA(09) Approved
- Physical ResistanceFlame Resistant
- ReinforcedYes
- Reinforcement MaterialRigid PVC
- Reinforcement TypeHelix
- SeriesJ
- Standards Met2002/95/EC, MSHA, RoHS
- StyleAgricultural Liquid Fertilizer
- Temperature Range-20 to 65.56 °C, -4 to 150 °F
- Transported SubstanceAgricultural Liquid Fertilizer, Water
- Tube ColorGreen
- Tube MaterialPVC
- TypeStandard Duty PVC Suction Hose
- Typical ApplicationsAgricultural Liquid Fertilizer, Air Seeder Lines, Drain Lines, Irrigation Lines, Mining Applications, Pumps, Rental And Construction Dewatering, Rock Dusting, Trash, Water Suction - Standard Duty
- Working Pressure65 psi;4.48 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)