Specifications
Dimensions
- Hose Diameter3.0000 in, 76.20 mm
- Inside Diameter3.0000 in, 76.20 mm
- Length200.0000 ft, 60.96 m
- Nominal Hose Inner Diameter3.0000 in
- Nominal Hose Outer Diameter3.4300 in;87 mm
- Outside Diameter3.4300 in, 87 mm
- Overall Length200.0000 ft, 60.96 m
- Size3.0000 in, 76.20 mm
- Standard Length200.0000 ft;60.96 m
- Standard Stock Lengths200.0000 ft;60.96 m
- Vacuum Rating28 inHg
- Wall Thickness0.2150 in, 5.46 mm
- Weight1.24 lbs/ft, 1.845 kg
Details
- Additional DetailsBrand: Tigerflex;Series: J;Style: Agricultural Liquid Fertilizer;Performance: MSHA(09) Approved (J Series only);Industry Standards/Certifications: MSHA, 2002/95/EC;Vacuum Rating at 68oF: 28 inHg;Vacuum Rating at 104oF: 22 inHg;Min. Bending Radius at 68oF: 10 in;Weight: 1.24 lbs/ft
- ApplicationAgricultural Liquid Fertilizer, Air Seeder Lines, Drain Lines, Irrigation Lines, Mining Applications, Pumps, Rental and Construction Dewatering, Rock Dusting, Trash, Water Suction - Standard Duty
- CoatingSmooth Outer Cover
- ColorGreen
- ConstructionPVC Tube With Rigid PVC Helix
- Cover ColorGreen
- Cover MaterialPVC
- DescriptionStandard Duty PVC Suction Hose.
- Description KeywordSuction Hose.
- FeaturesMsha Approved, Phthalate Free, Rohs Compliant, Smooth Outer Cover
- Helix MaterialRigid PVC
- Hose Covering MaterialPVC
- Hose MaterialPVC
- Hose Reinforcement MaterialRigid PVC Helix
- Hose Reinforcement TypeHelix
- Hose TypeSuction
- Inner Tube MaterialPVC
- Liner MaterialPVC
- Manufacturer Catalog NumberJ300X200
- MaterialPVC
- Max Operating Temperature65.56 °C, 150 °F
- Max Pressure4.14 bar, 60 psi
- Maximum Temperature65.56 °C, 150 °F
- Maximum Working Pressure60 psi;4.14 bar
- Min Operating Temperature-20 °C, -4 °F
- Minimum Temperature-20 °C, -4 °F
- Negative Pressure28 inHg
- Operating Temperature Range-20 to 65.56 °C, -4 to 150 °F
- PerformanceMSHA(09) Approved (J Series only)
- Physical ResistanceFlame Resistant
- ReinforcedYes
- Reinforcement MaterialRigid PVC Helix
- Reinforcement TypeRigid PVC Helix
- SeriesJ
- Standards Met2002/95/EC, MSHA
- StyleAgricultural Liquid Fertilizer
- Temperature Range-20 to 65.56 °C, -4 to 150 °F
- Transported SubstanceAgricultural Liquid Fertilizer, Water
- Tube MaterialPVC
- TypeStandard Duty PVC Suction Hose
- Typical ApplicationsAgricultural Liquid Fertilizer, Air Seeder Lines, Drain Lines, Irrigation Lines, Mining Applications, Pumps, Rental And Construction Dewatering, Rock Dusting, Trash, Water Suction - Standard Duty
- Working Pressure60 psi;4.14 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)