Motion
K3155-10X300
Industrial Hose - 0.6250 in Inner Diameter, Braided Type, 300.0000 ft, 91.44 m Length
Mi Item #19113877
MFR #K3155-10X300
Price$2.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 0.6250 in Inner Diameter, Braided Type, 300.0000 ft, 91.44 m Length
Mi Item #19113877
MFR #K3155-10X300

Mfr description
K3155-10X300 CLEAR BRAID 5/8"X300' COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.77/ft

Specifications

Dimensions

  • Dash Size
    -10
  • Hose Diameter
    0.6250 in, 15.88 mm
  • Inside Diameter
    0.6250 in, 15.88 mm
  • Length
    300.0000 ft, 91.44 m
  • Nominal Hose Inner Diameter  
    0.6250 in
  • Overall Length
    300.0000 ft, 91.44 m
  • Size
    0.6250 in, 15.88 mm
  • Standard Length
    300.0000 ft;91.44 m
  • Standard Stock Lengths
    300.0000 ft;91.44 m

Details

  • Color
    Clear
  • Construction
    Braided
  • Cover Color
    Clear
  • Description
    CLEAR BRAID 5/8 inX300' COIL.
  • Description Keyword
    Braided Hose.
  • Hose Reinforcement Type
    Braided
  • Hose Type
    Braided
  • Manufacturer Catalog Number
    K3155-10X300
  • Reinforced
    Yes
  • Reinforcement Type
    Braided
  • Series
    K3155
  • Style
    Braided
  • Tube Color
    Clear
  • Type
    Braided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)