Motion
K3155-16X400R

KURIYAMA OF AMERICA
K3155-16X400R

Industrial Hose - 1.0000 in Inner Diameter, 40.0000 ft, 12.19 m Length
Mi Item #19113879
MFR #K3155-16X400R
Price$5.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K3155-16X400R

Industrial Hose - 1.0000 in Inner Diameter, 40.0000 ft, 12.19 m Length
Mi Item #19113879
MFR #K3155-16X400R

Mfr description
K3155-16X400R CLEAR BRAID 1"X 400' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.52/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter
    1.0000 in, 25.40 mm
  • Length
    40.0000 ft, 12.19 m
  • Nominal Hose Inner Diameter  
    1.0000 in
  • Overall Length
    40.0000 ft, 12.19 m
  • Size
    1.0000 in, 25.40 mm
  • Standard Length
    400.0000 ft;121.92 m
  • Standard Stock Lengths
    400.0000 ft;121.92 m

Details

  • Color
    Clear
  • Construction
    Braided
  • Description
    CLEAR BRAID 1 inX 400' REEL.
  • Description Keyword
    Braided Hose.
  • Manufacturer Catalog Number
    K3155-16X400R
  • Reinforced
    Yes
  • Reinforcement Type
    Braided
  • Series
    K3155
  • Style
    Braided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)