Motion
MINATR-038
Industrial Hose - 0.3750 in Inner Diameter, 500 psi;34.5 bar Working Pressure, Multipurpose Type, NBR Tube Material, Yellow NBR Cover Material
Mi Item #19114060
MFR #MINATR-038
Price$7.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 0.3750 in Inner Diameter, 500 psi;34.5 bar Working Pressure, Multipurpose Type, NBR Tube Material, Yellow NBR Cover Material
Mi Item #19114060
MFR #MINATR-038

Mfr description
MINATR-038 MINOTAUR 3/8 500PSI GP RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Hose Diameter
    0.3750 in, 9.52 mm
  • Inside Diameter
    0.3750 in, 9.52 mm
  • Nominal Hose Inner Diameter  
    0.3750 in
  • Nominal Hose Outer Diameter  
    0.7100 in;18 mm
  • Outside Diameter
    0.7100 in, 18 mm
  • Safety Factor
    4:1
  • Size
    0.3750 in, 9.50 mm
  • Wall Thickness
    0.1675 in, 4 mm
  • Weight
    0.18 lbs, 0.08 kg

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tube: Black non-conductive NBR (ARPM Class A);Reinforcement: High tensile textile braids;Cover: Yellow NBR - abrasion, ozone, hydrocarbon resistant, non-conductive and MSHA-approved flame-resistant smooth cover;Service Temperature Range: -40°F (-40°C) to +212°F (+100°C);Branding: KURIYAMA MINOTAUR 500 500 PSI MSHA IC-152/33 ELECTRICALLY NON-CONDUCTIVE;Safety Factor: 4:1
  • Application
    Air Hammer, Heavy Construction, Mining, Petroleum Transfer, Quarry Operations, Rock Drilling, Washdown, Water Jetting
  • Burst Pressure
    137.9 bar, 2000 psi
  • Coating
    Smooth Cover
  • Color
    Yellow
  • Construction
    Mandrel-Built Braided Construction
  • Cover Color
    Yellow
  • Cover Material
    Yellow NBR
  • Description
    MINOTAUR 500 PSI Air and Multipurpose Hose MINATR Series 3/8 in. ID Tubing.
  • Description Keyword
    Multipurpose Hose.
  • Features
    Better Kink Resistance, Flame Resistant Cover, Highly Flexible Design, Mandrel-Built Braided Construction Quality, Non-Conductive Tube And Cover, Oil Resistant Tube, Safety Yellow Cover, Stable Under Pressure, Superior Abrasion Resistance
  • Hose Covering Material
    NBR
  • Hose Material
    NBR
  • Hose Reinforcement Material
    Textile Braid
  • Hose Reinforcement Type
    Textile Braid
  • Hose Type
    Multipurpose
  • Inner Tube Material
    NBR
  • Liner Material
    NBR
  • Manufacturer Catalog Number
    MINATR-038
  • Manufacturer Compatibility
    Kuriyama
  • Material
    NBR
  • Material Grade
    ARPM Class A
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Pressure
    34.5 bar, 500 psi
  • Maximum Temperature
    100 °C, 212 °F
  • Maximum Working Pressure
    500 psi;34.5 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Performance
    500 psi
  • Physical Resistance
    Abrasion, Hydrocarbon Resistant, Ozone
  • Reinforced
    Yes
  • Reinforcement Material
    High Tensile Textile Braids
  • Reinforcement Type
    Textile Braid
  • Reinforcing Cord Material
    Textile
  • Standards Met
    ARPM Class A, MSHA Approved
  • Style
    Smooth Cover
  • Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Transported Substance
    Air, Bio-Diesel, Diesel, Gasoline, Kerosene, Petroleum, Water
  • Tube Color
    Black
  • Tube Material
    NBR
  • Type
    Multipurpose Hose
  • Typical Applications
    Air Hammer, Heavy Construction, Mining, Petroleum Transfer, Quarry Operations, Rock Drilling, Washdown, Water Jetting
  • Working Pressure
    500 psi;34.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)