Specifications
Dimensions
- Fitting Size101.60 mm, 4.0000 in
- Hose Diameter4.0000 in, 101.60 mm
- Inside Diameter4.0000 in, 101.60 mm
- Length50.0000 ft, 15.24 m
- Nominal Hose Inner Diameter4.0000 in
- Overall Length50.0000 ft, 15.24 m
- Size4.0000 in, 101.60 mm
- Standard Length50.0000 ft;15.24 m
- Standard Stock Lengths50.0000 ft;15.24 m
- Wall Thickness0.0940 in, 2.39 mm
- Weight77 lbs, 34.9266 kg
Details
- Abrasion ResistanceAbrasion Resistant
- Additional DetailsConstruction: Black PVC/Nitrile hose using an extruded through-the-weave process with circular woven high tenacity polyester reinforcement.;Tensile Strength: 17,400 lbs;Working Pressure at 68 °F: 175 psi;Burst Pressure at 68 °F: 435 psi
- ApplicationPump Discharge
- Burst Pressure29.99 bar, 435 psi
- ColorBlack
- Compatible FittingsSphere Lock
- Connection TypeSphere Lock
- ConstructionExtruded Through-The-Weave Process With Circular Woven High Tenacity Polyester Reinforcement
- Coupling TypeSphere Lock
- Cover ColorBlack
- Cover MaterialNitrile, PVC
- DescriptionOROFLEX 10 4 in. Size and 50 ft Coil Length PVC/Nitrile Rubber Discharge Hose Assemblies.
- Description KeywordDischarge Hose.
- End 1 TypeSphere Lock Male
- End 2 TypeSphere Lock Female
- End TypeSphere Lock
- FeaturesAbrasion Resistant, Chemical Resistant, Factory Tested, Kink Resistant, Oil Resistant, Uv Resistant
- Fitting TypeSphere Lock
- Hose Covering MaterialNitrile, PVC
- Hose End 1Sphere Lock Male
- Hose End 2Sphere Lock Female
- Hose MaterialPVC;Nitrile
- Hose Reinforcement MaterialHigh Tenacity Polyester
- Hose Reinforcement TypeCircular Woven
- Hose TypeDischarge
- Inlet End Fitting TypeSphere Lock
- Inner Tube MaterialPVC;Nitrile
- Liner MaterialNitrile, PVC
- Manufacturer Catalog NumberOF10ASL400X50
- MaterialNitrile, PVC
- Max Operating Temperature80 °C, 176 °F
- Max Pressure12.07 bar, 175 psi
- Maximum Temperature80 °C, 176 °F
- Maximum Working Pressure175 psi;12.07 bar
- Min Operating Temperature-30 °C, -22 °F
- Minimum Temperature-30 °C, -22 °F
- Operating Temperature Range-30 to 80 °C, -22 to 176 °F
- Outlet End Fitting TypeSphere Lock
- PerformanceAbrasion;UV;chemical and Oil Resistance
- Physical ResistanceAbrasion Resistant
- ReinforcedYes
- Reinforcement MaterialHigh Tenacity Polyester
- Reinforcement TypeCircular Woven
- Reinforcing Cord MaterialHigh Tenacity Polyester
- StyleDischarge
- Temperature Range-30 to 80 °C, -22 to 176 °F
- Transported SubstanceChemicals, Oil, Water
- Tube ColorBlack
- Tube MaterialPVC;Nitrile
- TypeDischarge
- Typical ApplicationsAgriculture, Dewatering, Drainage, Industrial Washdown, Irrigation, Pump Discharge
- Working Pressure175 psi;12.07 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)