Motion
OF20B-600X100

KURIYAMA OF AMERICA
OF20B-600X100

Industrial Hose - 6.0000 in Inner Diameter, 290 psi;20 bar Working Pressure, Discharge Type, PVC;Nitrile Tube Material, PVC, Nitrile Rubber Cover Material, 100.0000 ft, 30.48 m Length
Mi Item #19114070
MFR #OF20B-600X100
Price$27.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
OF20B-600X100

Industrial Hose - 6.0000 in Inner Diameter, 290 psi;20 bar Working Pressure, Discharge Type, PVC;Nitrile Tube Material, PVC, Nitrile Rubber Cover Material, 100.0000 ft, 30.48 m Length
Mi Item #19114070
MFR #OF20B-600X100

Mfr description
OF20B-600X100 OROFLEX 20 BLACK 6" X 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.27/ft

Specifications

Dimensions

  • Hose Diameter
    6.0000 in, 152.40 mm
  • Inside Diameter
    6.0630 in, 154 mm
  • Length
    100.0000 ft, 30.48 m
  • Nominal Hose Inner Diameter  
    6.0000 in
  • Overall Length
    100.0000 ft, 30.48 m
  • Safety Factor
    2.5:1
  • Size
    6.0000 in, 152.40 mm
  • Standard Length
    100.0000 ft;30.48 m
  • Standard Stock Lengths
    100.0000 ft;30.48 m
  • Wall Thickness
    0.1600 in, 4.06 mm
  • Weight
    168 lbs, 76.2 kg

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tensile Strength: 51600 lbs;Coil Length: 100 ft;Service Temperature: -20 to 176 F;-29 to 80 C
  • Application
    Agriculture, Contaminated Liquids, Dewatering, Fertilizers, Frack Solution and Fresh Water Transfer, Hydrocarbons, Irrigation, Limited Chemical Applications, Liquid Manure, Mining, Oils, Sludge and Slurry Transfer, Watering
  • Burst Pressure
    49.99 bar, 725 psi
  • Coating
    PVC;Nitrile Rubber
  • Color
    Black
  • Construction
    Extruded Through-The-Weave Process With Circular Woven High Tenacity Polyester Reinforcement
  • Cover Color
    Black
  • Cover Material
    Nitrile Rubber, PVC
  • Description
    OROFLEX 20 6 in. Size Black PVC / Nitrile Rubber Discharge Hose.
  • Description Keyword
    Discharge Hose.
  • Features
    Abrasion Resistant, Chemical Resistant, Compact Design, Kink Resistant, Oil Resistant, Snaking Resistant, Uv Resistant
  • Hose Covering Material
    Nitrile Rubber, PVC
  • Hose Material
    PVC;Nitrile Rubber
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Circular Woven High Tenacity Polyester Reinforcement
  • Hose Type
    Discharge
  • Inner Tube Material
    PVC;Nitrile Rubber
  • Liner Material
    Nitrile Rubber, PVC
  • Manufacturer Catalog Number
    OF20B-600X100
  • Material
    Nitrile Rubber, PVC
  • Material Grade
    Nitrile Rubber, PVC
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Pressure
    20 bar, 290 psi
  • Maximum Temperature
    80 °C, 176 °F
  • Maximum Working Pressure
    290 psi;20 bar
  • Min Operating Temperature
    -29 °C, -20 °F
  • Minimum Temperature
    -29 °C, -20 °F
  • Operating Temperature Range
    -29 to 80 °C, -20 to 176 °F
  • Performance
    Heavy Duty
  • Physical Resistance
    Abrasion Resistant, Kink Resistant, Snaking Resistant, UV Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Polyester
  • Reinforcement Type
    Circular Woven High Tenacity Polyester Reinforcement
  • Reinforcing Cord Material
    Polyester
  • Style
    Discharge
  • Temperature Range
    -29 to 80 °C, -20 to 176 °F
  • Transported Substance
    Contaminated Liquids, Fertilizers, Fresh Water, Hydrocarbons, Liquid Manure, Oils, Sludge, Slurry
  • Tube Color
    Black
  • Tube Material
    PVC;Nitrile
  • Type
    Heavy Duty Polyvinyl Chloride (PVC)/Nitrile Rubber Discharge Hose
  • Typical Applications
    Agriculture, Dewatering, Frack Solution And Fresh Water Transfer, Irrigation, Mining, Watering
  • Working Pressure
    290 psi;20 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)