Specifications
Dimensions
- Hose Diameter1.2500 in, 31.75 mm
- Inside Diameter1.2500 in, 31.75 mm
- Length1640.0000 ft, 499.87 m
- Nominal Hose Inner Diameter1.2500 in
- Overall Length1640.0000 ft, 499.87 m
- Safety Factor2.3:1
- Size1.2500 in, 32 mm
- Standard Length1640.0000 ft;499.87 m
- Standard Stock Lengths1640.0000 ft;499.87 m
- Weight0.22 lbs, 0.0998 kg
Details
- Abrasion ResistanceExceptional resistance to abrasion
- Additional DetailsTensile Strength: 6600 lbs;Coil Length: 1,640 ft;Features: Built-in cable attachment loops every meter
- ApplicationPotable Water Supply, Submersible Pump and Well Monitoring Systems
- Burst Pressure79.98 bar, 1160 psi
- CoatingPolyurethane (Tpu)
- ColorBlue
- ConstructionExtruded Through The Weave Process;With Circular Woven High Tenacity Polyester Reinforcement
- Cover ColorBlue
- Cover MaterialPolyurethane (TPU)
- DescriptionOroflex Well OFWLTM Series 1 1/4 in. ID Flexible Well Riser Hose.
- Description KeywordFlexible Well Riser Hose.
- FeaturesChemical Resistant, Compact Design, Easier Installation, Increased Flow Volume, Nsf-61 Certified, Premium Polyurethane (Tpu) Material, Weather Resistant
- Hose Covering MaterialPolyurethane (TPU)
- Hose MaterialPolyurethane (TPU)
- Hose Reinforcement MaterialPolyester
- Hose Reinforcement TypeCircular Woven High Tenacity Polyester Reinforcement
- Hose TypeFlexible Well Riser Hose
- Inner Tube MaterialPolyurethane (TPU)
- Liner MaterialPolyurethane (TPU)
- Manufacturer Catalog NumberOFWL-125
- MaterialPolyurethane (TPU)
- Material GradeNSF-61 Certified Polyurethane (TPU)
- Max Operating Temperature50 °C, 122 °F
- Max Pressure34.82 bar, 505 psi
- Maximum Temperature50 °C, 122 °F
- Maximum Working Pressure505 psi;34.82 bar
- Min Operating Temperature-40 °C, -40 °F
- Minimum Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 50 °C, -40 to 122 °F
- PerformanceIncreased Flow Volume;Exceptional resistance to abrasion
- Physical ResistanceAbrasion Resistant, Chemical Resistant, Weather Resistant
- ReinforcedYes
- Reinforcement MaterialPolyester
- Reinforcement TypeCircular Woven High Tenacity Polyester Reinforcement
- Reinforcing Cord MaterialPolyester
- Standards MetNSF/ANSI 61
- StyleFlexible Well Riser Hose
- Temperature Range-40 to 50 °C, -40 to 122 °F
- Transported SubstancePotable Water
- Tube ColorBlue
- Tube MaterialPolyurethane (TPU)
- TypeFlexible Well Riser Hose
- Typical ApplicationsPotable Water Supply, Submersible Pump And Well Monitoring Systems
- Working Pressure505 psi;34.82 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)