Specifications
Dimensions
- Dash Size-64
- Hose Diameter4.0000 in, 101.60 mm
- Inside Diameter4.0000 in, 101.60 mm
- Nominal Hose Inner Diameter4.0000 in
- Safety Factor2.24:1
- Size4.0000 in, 101.60 mm
- Standard Length1640.0000 ft;499.87 m
- Standard Stock Lengths1640.0000 ft;499.87 m
- Weight0.93 lbs, 0.42 kg
Details
- Abrasion ResistanceExceptional Abrasion Resistance
- Additional DetailsTensile Strength: 30,850 lbs;Coil Length: 1,640 ft;Construction: Blue, NSF-61 certified, polyurethane (TPU) hose, using an extruded through the weave process, with circular woven high tenacity polyester reinforcement and built-in cable attachment loops every meter on one side (1 in to 4 in ID) or both sides (5 in to 8 in ID)
- ApplicationPotable Water Supply
- Burst Pressure57.92 bar, 840 psi
- CoatingPolyurethane
- ColorBlue
- ConstructionExtruded Through The Weave
- Cover ColorBlue
- Cover MaterialPolyurethane
- DescriptionOroflex Well OFWLTM Series 4 in. ID Flexible Well Riser Hose.
- Description KeywordFlexible Well Riser Hose.
- FeaturesAbrasion Resistant, Chemical Resistant, Compact Design, Easier Installation, Increased Flow Volume, Nsf-61 Certified, Weather Resistant
- Hose Covering MaterialPolyurethane
- Hose MaterialPolyurethane
- Hose Reinforcement MaterialPolyester
- Hose Reinforcement TypeCircular Woven
- Hose TypeDischarge
- Inner Tube MaterialPolyurethane
- Liner MaterialPolyurethane
- Manufacturer Catalog NumberOFWL-400
- MaterialPolyurethane
- Material GradeTPU
- Max Operating Temperature50 °C, 122 °F
- Max Pressure25.86 bar, 375 psi
- Maximum Temperature50 °C, 122 °F
- Maximum Working Pressure375 psi;25.86 bar
- Min Operating Temperature-40 °C, -40 °F
- Minimum Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 50 °C, -40 to 122 °F
- PerformanceAbrasion Resistant
- Physical ResistanceAbrasion Resistant
- ReinforcedYes
- Reinforcement MaterialPolyester
- Reinforcement TypeCircular Woven
- Reinforcing Cord MaterialPolyester
- Standards MetNSF 61
- StyleFlexible Well Riser Hose
- Temperature Range-40 to 50 °C, -40 to 122 °F
- Transported SubstancePotable Water
- Tube ColorBlue
- Tube MaterialPolyurethane
- TypeFlexible Well Riser Hose
- Typical ApplicationsPotable Water Supply, Submersible Pump And Well Monitoring Systems
- Working Pressure375 psi;25.86 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)