Motion
P-0405-FJDH
Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #19114088
MFR #P-0405-FJDH
Price$13.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #19114088
MFR #P-0405-FJDH

Mfr description
P-0405-FJDH PIRNAHAFLEX FEMALE JIC DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.10/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 2 Size
    05
  • Hex Body
    0.6299 in
  • Hex Size
    16 mm
  • Hose Cut-Off Factor
    27.19 mm
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Thread Size
    1/2-20 UNF
  • Weight
    0.16 lbs
  • Width
    0.6299 in

Details

  • Additional Details
    One Piece Fittings
  • Compatible Hose Series
    Piranhaflex
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC
  • End 1 Style
    Female JIC Swivel
  • End Gender
    Female
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    JIC
  • Type
    Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)