Motion
P-0606-FPMS
Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #19114098
MFR #P-0606-FPMS
Price$16.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #19114098
MFR #P-0606-FPMS

Mfr description
P-0606-FPMS PIRANHAFLEX FEMALE NPSM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • Hose Cut-Off Factor
    31.30 mm
  • Hose Dash Size
    06
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Thread Size
    3/8-18
  • Weight
    0.21 lbs

Details

  • Additional Details
    One Piece Design
  • Compatible Hose Series
    Piranhaflex
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM, NPTF
  • End 1 Style
    Female NPSM Swivel
  • End Gender
    Female
  • Fitting Connection Family
    Pipe Swivel
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe Swivel
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Fitting
  • Seated Angle
    60 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM
  • Type
    Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)