Motion
P-0808-MNPT
Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #19114111
MFR #P-0808-MNPT
Price$18.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #19114111
MFR #P-0808-MNPT

Mfr description
P-0808-MNPT PIRANHFLEX MALE NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.57/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Cut-Off Factor
    39.10 mm
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14 NPT
  • Weight
    0.28 lbs

Details

  • Additional Details
    One Piece Design
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    Male NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Material
    Steel
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Fitting
  • Seal Type
    NPTF
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)