Motion
S-0608-FJ9S
Hose End - 3/8 in Hose ID, Female
MI ITEM #19114176
MFR #S-0608-FJ9S
Price$30.35/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Female
MI ITEM #19114176
MFR #S-0608-FJ9S

Mfr description
S-0608-FJ9S 90 DG JIC FEM SWIVEL R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.35/pc

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    06
  • End 1 Size
    3/8 in Hose ID x 3/4-16
  • End 2 Size
    3/4-16
  • Hex Body
    0.9843 in
  • Hex Size
    25 mm
  • Hose Cut-Off Factor
    32.50 mm
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    3/8 in
  • Weight
    0.29 lbs
  • Width
    0.9843 in

Details

  • Additional Details
    One Piece Design
  • Configuration
    Short Drop Elbow
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female
  • End 1 Style
    Female JIC Swivel
  • End Gender
    Female
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Elbow
  • Fitting Type
    JIC
  • Mating Angle
    37 °
  • Product Types
    Hydaulic Elbow
  • Seated Angle
    37 °
  • Style
    Elbow
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC
  • Type
    Hydaulic Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)