Motion
S-0826-MMSL
Hose End - Steel Material, 1/2 in Hose ID, Male
MI ITEM #19114275
MFR #S-0826-MMSL
Price$45.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID, Male
MI ITEM #19114275
MFR #S-0826-MMSL

Mfr description
S-0826-MMSL METRIC SOLID MALE R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.73/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    18 mm
  • Dash Size
    08
  • Hex Body
    1.0630 in
  • Hex Size
    27 mm
  • Hose Cut-Off Factor
    27.10 mm
  • Hose Dash Size
    08
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    12.69 mm
  • Thread Size
    M26 x 1.50
  • Weight
    0.33 lbs
  • Width
    1.0630 in

Details

  • Additional Details
    One Piece Design
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Steel
  • Mating Angle
    24 °
  • Product Types
    Hydaulic Elbow
  • Seated Angle
    24 °
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    Metric
  • Type
    Hydaulic Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)