Motion
S-1010-FO45
Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #19114284
MFR #S-1010-FO45
Price$57.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #19114284
MFR #S-1010-FO45

Mfr description
S-1010-FO45 45 DEG ORFS FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.41/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    -10
  • End 1 Size
    5/8 in x 1-14
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    2.2830 in, 58 mm
  • Hose Dash Size
    -10
  • Hose Inside Diameter
    5/8 in
  • Weight
    0.6 lbs

Details

  • Additional Details
    One Piece Design
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    ORFS
  • End Gender
    Female
  • Fitting Connection Family
    ORFS
  • Fitting Shape
    Elbow
  • Fitting Type
    ORFS
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Hydaulic Elbow
  • Style
    Elbow
  • Thread Standard
    ORFS
  • Thread Type
    ORFS
  • Type
    Hydaulic Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)