Motion
S-1212-C624
Hose End - 3/4 in Hose ID
Mi Item #19114327
MFR #S-1212-C624
Price$111.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID
Mi Item #19114327
MFR #S-1212-C624

Mfr description
S-1212-C624 4SH/R13 ALFCRMP NS CD62 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.59/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • Flange Diameter
    1.6300 in, 41.29 mm
  • Hose Cut-Off Factor
    2.9500 in, 75 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Weight
    0.96 lbs

Details

  • Additional Details
    One Piece Alfacrimp Fittings
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Code 62 Flange
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Code 62 Flange Head
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Shape
    Elbow
  • Fitting Type
    Code 62 Flange
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • Product Types
    Hydaulic Elbow
  • Standards Met
    SAE J518
  • Style
    Elbow
  • Type
    Hydaulic Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)