Motion
S-1212-CFL7
Hose End - 3/4 in Hose ID
Mi Item #19114334
MFR #S-1212-CFL7
Price$132.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID
Mi Item #19114334
MFR #S-1212-CFL7

Mfr description
S-1212-CFL7 67.5 DEG CAT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.78/pc

Specifications

Dimensions

  • Angle
    67.5 °
  • Dash Size
    12
  • Flange Diameter
    41.3000 in, 1.62 mm
  • Flange Thickness
    0.5630 in, 14.30 mm
  • Hose Cut-Off Factor
    86.09 mm
  • Hose Inside Diameter
    3/4 in
  • Weight
    1.12 lbs

Details

  • Additional Details
    One Piece Design
  • Configuration
    Flange Head
  • Connection 1 Short Name
    CAT Flange
  • Fitting Connection Family
    Flange
  • Fitting Shape
    Elbow
  • Fitting Type
    Flange
  • Product Types
    Hydaulic Elbow
  • Style
    Elbow
  • Type
    Hydaulic Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)