Motion
S-1212-MNPT
Hose End - 3/4 in Hose ID, Male
Mi Item #19114357
MFR #S-1212-MNPT
Price$63.64/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Male
Mi Item #19114357
MFR #S-1212-MNPT

Mfr description
S-1212-MNPT 4SH/R13 ALFCRMP NS NPTF SLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.64/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hose Cut-Off Factor
    1.3980 in, 35.50 mm
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19.05 mm
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.6 lbs
  • Width
    27.0000 in

Details

  • Additional Details
    One Piece Design
  • Application
    Hydraulic Adapters
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Manufacturer Catalog Number
    S-1212-MNPT
  • Manufacturer Compatibility
    Alfagomma
  • Port Gender
    Male
  • Product Types
    Fitting
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)