Motion
S-1216-FO45
Hose End - Steel Material, 3/4 in Hose ID, Female
Mi Item #19114391
MFR #S-1216-FO45
Price$173.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID, Female
Mi Item #19114391
MFR #S-1216-FO45

Mfr description
S-1216-FO45 4SH/R13 ALFACRIMP NS ORFS 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.57/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    3.2280 in, 82 mm
  • Hose Dash Size
    -16
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Thread Size
    1-7/1-6-1-2
  • Weight
    1.43 lbs
  • Width
    1.4170 in

Details

  • Additional Details
    One Piece Design
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    ORFS
  • End Gender
    Female
  • Fitting Connection Family
    ORFS
  • Fitting Shape
    Elbow
  • Fitting Type
    ORFS
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Hydaulic Elbow
  • Style
    Elbow
  • Thread Standard
    ORFS
  • Thread Type
    ORFS
  • Type
    Hydaulic Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)