Motion
S-1616-C613
Hose End - Steel Material, 1 in Hose ID, Female
MI ITEM #19114420
MFR #S-1616-C613
Price$135.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID, Female
MI ITEM #19114420
MFR #S-1616-C613

Mfr description
S-1616-C613 30 DEG CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.56/pc

Specifications

Dimensions

  • Angle
    30 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.7500 in
  • Flange Diameter
    1.7500 in, 44.50 mm
  • Hose Cut-Off Factor
    88 mm
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Weight
    1.35 lbs

Details

  • Additional Details
    One Piece Design
  • Application
    Hydraulic Adapters
  • Configuration
    30 °Elbow
  • Connection Type
    Code 61 Flange
  • End Gender
    Female
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Elbow
  • Fitting Type
    Code 61 Flange
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Hydaulic Elbow
  • Standards Met
    SAE J518
  • Style
    Elbow
  • Type
    Hydaulic Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)