Motion
S-1616-CFL2
Hose End - 1 in Hose ID, Male
Mi Item #19114431
MFR #S-1616-CFL2
Price$184.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID, Male
Mi Item #19114431
MFR #S-1616-CFL2

Mfr description
S-1616-CFL2 22.5 DEG CAT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.78/pc

Specifications

Dimensions

  • Angle
    22.5 °
  • Dash Size
    16
  • Flange Diameter
    47.6000 in, 1.87 mm
  • Flange Thickness
    0.5630 in, 14.30 mm
  • Hose Cut-Off Factor
    106 mm
  • Hose Inside Diameter
    1 in
  • Weight
    1.74 lbs

Details

  • Additional Details
    C Cut Off Factor values are Preliminary Data, D Drop values are Preliminary Data
  • End Gender
    Male
  • Fitting Shape
    Elbow
  • Product Types
    Hydaulic Elbow
  • Type
    Hydaulic Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)