Motion
T400LB125X100

KURIYAMA OF AMERICA
T400LB125X100

Industrial Hose - 1.2500 in Inner Diameter, 150 psi;10.3 bar Working Pressure, Food Type, White NBR rubber Tube Material, Grey NBR, PVC Cover Material, 100.0000 ft, 30.48 m Length
Mi Item #19114748
MFR #T400LB125X100
Price$21.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T400LB125X100

Industrial Hose - 1.2500 in Inner Diameter, 150 psi;10.3 bar Working Pressure, Food Type, White NBR rubber Tube Material, Grey NBR, PVC Cover Material, 100.0000 ft, 30.48 m Length
Mi Item #19114748
MFR #T400LB125X100

Mfr description
T400LB125X100 T400 1 1/4" ID MULTI FOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.75/ft

Specifications

Dimensions

  • Closed Bend Radius
    2.5000 in
  • Dash Size
    -20
  • Hose Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in, 31.75 mm
  • Length
    100.0000 ft, 30.48 m
  • Minimum Bend Radius
    2.5000 in;63.50 mm
  • Nominal Hose Inner Diameter  
    1.2500 in
  • Nominal Hose Outer Diameter  
    1.6900 in;43 mm
  • Outside Diameter
    1.6900 in, 43 mm
  • Overall Length
    100.0000 ft, 30.48 m
  • Size
    1.2500 in, 32 mm
  • Standard Length
    100.0000 ft;30.48 m
  • Standard Stock Lengths
    100.0000 ft;30.48 m
  • Vacuum Rating
    30 inHg
  • Wall Thickness
    0.2200 in, 5.50 mm
  • Weight
    1.07 lbs, 0.4853 kg

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tube: White NBR rubber;Reinforcement: High tensile textile cords with embedded steel helix wire;Cover: Grey NBR/PVC;Vacuum Rating: 30 inHg;Min. Bending Radius at 68oF: 2 1/2 in
  • Application
    Food S and D Hose
  • Coating
    Grey NBR;PVC Abrasion;Weather & Ozone Resistant
  • Color
    Gray
  • Compatible Fittings
    Band Type Clamps, Combination Nipples, Double Bolt Clamps, Pin Lug Shank Couplings, Quick-Acting, Single Bolt Clamps, Wire Clamps
  • Construction
    High Tensile Textile Cords With Embedded Steel Helix Wire
  • Cover Color
    Gray
  • Cover Material
    Grey NBR, PVC
  • Description
    T400LB - 1 1/4 in. ID 150 PSI Evolution Series Food S and D Hose.
  • Description Keyword
    Food Hose.
  • Features
    Abrasion Resistant, Ozone Resistant, Phthalate Free, Sterilizable, Weather Resistant
  • Helix Material
    Steel
  • Hose Covering Material
    NBR, PVC
  • Hose Material
    NBR Rubber
  • Hose Reinforcement Material
    High Tensile Textile Cords With Embedded Steel Helix Wire
  • Hose Reinforcement Type
    Textile Cords With Embedded Steel Helix Wire
  • Hose Type
    Food
  • Inner Tube Material
    White NBR rubber
  • Liner Material
    White NBR Rubber
  • Manufacturer Catalog Number
    T400LB125X100
  • Material
    NBR Rubber
  • Material Grade
    NBR
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Pressure
    10.3 bar, 150 psi
  • Maximum Temperature
    120 °C, 248 °F
  • Maximum Working Pressure
    150 psi;10.3 bar
  • Min Operating Temperature
    -30 °C, -22 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Negative Pressure
    30 inHg
  • Operating Temperature Range
    -30 to 120 °C, -22 to 248 °F
  • Performance
    150 psi;30 inHg;-22°F to +248 °F
  • Physical Resistance
    Abrasion, Weather And Ozone Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    High Tensile Textile Cords With Embedded Steel Helix Wire
  • Reinforcement Type
    High Tensile Textile Cords With Embedded Steel Helix Wire
  • Reinforcing Cord Material
    High Tensile Textile Cords
  • Series
    T400 lbs
  • Standards Met
    3A, FDA, Phthalate free
  • Style
    Food Transfer Hose
  • Temperature Range
    -30 to 120 °C, -22 to 248 °F
  • Transported Substance
    Alcoholic Beverages, Animal Fats, Beer, Fat Foods, Liquid Food, Milk, Spirits, Vegetable Oils, Wine
  • Tube Color
    White
  • Tube Material
    White NBR rubber
  • Type
    Food S and D Hose
  • Typical Applications
    Alcoholic Beverages, Fat Foods, Hot Food-Constant Operations, Liquid Food Suction And Discharge, Milk Tanker Collection And Unloading
  • Working Pressure
    150 psi;10.3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)