Motion
T719AA300X100

KURIYAMA OF AMERICA
T719AA300X100

Industrial Hose - 3.0000 in Inner Diameter, 150 psi;10 bar Working Pressure, Material Handling Type, NR Tube Material, Chloroprene Cover Material, 100.0000 ft, 30.48 m Length
Mi Item #19114777
MFR #T719AA300X100
Price$87.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T719AA300X100

Industrial Hose - 3.0000 in Inner Diameter, 150 psi;10 bar Working Pressure, Material Handling Type, NR Tube Material, Chloroprene Cover Material, 100.0000 ft, 30.48 m Length
Mi Item #19114777
MFR #T719AA300X100

Mfr description
T719AA300X100 ALFATRACTO 719AA3"X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.37/ft

Specifications

Dimensions

  • Closed Bend Radius
    15.0000 in
  • Hose Diameter
    3.0000 in, 76.20 mm
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    100.0000 ft, 30.48 m
  • Minimum Bend Radius
    15.0000 in;381 mm
  • Nominal Hose Inner Diameter  
    3.0000 in
  • Nominal Hose Outer Diameter  
    4.4900 in;114 mm
  • Outside Diameter
    4.4900 in, 114 mm
  • Overall Length
    100.0000 ft, 30.48 m
  • Size
    3.0000 in, 76.20 mm
  • Standard Length
    100.0000 ft;30.48 m
  • Standard Stock Lengths
    100.0000 ft;30.48 m
  • Vacuum Rating
    30 inHg
  • Wall Thickness
    0.7450 in, 19 mm
  • Weight
    4.96 lbs/ft, 7.381 kg

Details

  • Additional Details
    Tube: Black conductive NR;Reinforcement: High tensile textile cords with embedded steel helical wire;Cover: Corrugated black conductive CR;Vacuum Rating: 30 inHg;Min. Bend Radius: 15 in;Branding: ALFAGOMMA ITALY 719 10 bar (150 psi) BULK MATERIAL HANDLING S&D
  • Application
    Suction and Discharge
  • Coating
    Corrugated Cover
  • Color
    Black
  • Compatible Fittings
    Alfamuff Couplings
  • Construction
    Wire Reinforced
  • Cover Color
    Black
  • Cover Material
    Chloroprene
  • Description
    3 in. ID and 100 ft Abrasive Slurry S and D Hose.
  • Description Keyword
    Material Handling Hose.
  • Features
    Abrasion Resistant, Compatible Couplings, Conductive Materials, Corrugated Outer Cover, Heavy Duty Construction
  • Helix Material
    Steel
  • Hose Covering Material
    Chloroprene
  • Hose Material
    Rubber
  • Hose Reinforcement Material
    Steel Wire
  • Hose Reinforcement Type
    Wire Helix
  • Hose Type
    Material Handling
  • Inner Tube Material
    Natural Rubber
  • Liner Material
    Natural Rubber
  • Manufacturer Catalog Number
    T719AA300X100
  • Material
    Rubber
  • Material Grade
    Natural Rubber
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Pressure
    10 bar, 150 psi
  • Maximum Temperature
    80 °C, 176 °F
  • Maximum Working Pressure
    150 psi;10 bar
  • Min Operating Temperature
    -30 °C, -22 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Negative Pressure
    30 inHg
  • Operating Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Performance
    Abrasion Resistant
  • Physical Resistance
    Abrasion Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    High Tensile Textile Cords With Embedded Steel Helical Wire
  • Reinforcement Type
    Wire Helix
  • Reinforcing Cord Material
    Textile
  • Series
    T719AA
  • Style
    Suction
  • Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Transported Substance
    Crushed Ore, Lime, River Stone, Sand, Slurry, Stone, Washed Coal, Waste Products
  • Tube Color
    Black
  • Tube Material
    NR
  • Type
    Material Handling
  • Typical Applications
    Cement Industry, Mining Industry, Rock Quarries, Vacuum Trucks
  • Working Pressure
    150 psi;10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)