Motion
WE200X200
Industrial Hose - 2.0000 in Inner Diameter, 40 psi;2.76 bar Working Pressure, Material Handling Type, PVC Tube Material, Flexible PVC Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19114836
MFR #WE200X200
Price$18.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 2.0000 in Inner Diameter, 40 psi;2.76 bar Working Pressure, Material Handling Type, PVC Tube Material, Flexible PVC Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19114836
MFR #WE200X200

Mfr description
WE200X200 TIGERFLEX "WE" HOSE 2"X200'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.99/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.0000 in
  • Hose Diameter
    2.0000 in, 50.80 mm
  • Inside Diameter
    2.0000 in, 50.80 mm
  • Length
    200.0000 ft, 60.96 m
  • Minimum Bend Radius
    4.0000 in;101.60 mm
  • Nominal Hose Inner Diameter  
    2.0000 in
  • Nominal Hose Outer Diameter  
    2.4800 in;63 mm
  • Outside Diameter
    2.4800 in, 63 mm
  • Overall Length
    200.0000 ft, 60.96 m
  • Size
    2.0000 in, 50.80 mm
  • Standard Length
    200.0000 ft;60.96 m
  • Standard Stock Lengths
    200.0000 ft;60.96 m
  • Vacuum Rating
    24 inHg to 28 inHg
  • Wall Thickness
    0.2400 in, 6.10 mm
  • Weight
    8.63 lbs, 3.9145 kg

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Construction: PVC tube with rigid PVC helix and grounding wire;Features: Food Grade Materials, Grounding Wire, Transparent Construction, Convoluted Outer Cover;Vacuum Rating: 24 inHg to 28 inHg;Min. Bending Radius: 4.0 in;Weight: 0.58 lbs/ft
  • Application
    Material Handling
  • Coating
    Convoluted Outer Cover
  • Color
    Transparent
  • Construction
    PVC Tube With Rigid PVC Helix And Grounding Wire
  • Cover Color
    Transparent
  • Cover Material
    Flexible PVC
  • Description
    WETM Series 2 in. ID and 200 ft Standard Length Food Grade PVC Material Handling Hose with Grounding Wire.
  • Description Keyword
    Material Handling Hose.
  • Features
    Convoluted Outer Cover, Food Grade Materials, Grounding Wire, Transparent Construction
  • Helix Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Material
    PVC
  • Hose Reinforcement Material
    Rigid PVC Helix And Grounding Wire
  • Hose Reinforcement Type
    Helix
  • Hose Type
    Material Handling
  • Inner Tube Material
    PVC
  • Liner Material
    PVC
  • Manufacturer Catalog Number
    WE200X200
  • Material
    PVC
  • Material Grade
    FDA PVC
  • Max Operating Temperature
    65 °C, 149 °F
  • Max Pressure
    2.76 bar, 40 psi
  • Maximum Temperature
    65 °C, 149 °F
  • Maximum Working Pressure
    40 psi;2.76 bar
  • Min Operating Temperature
    -20 °C, -4 °F
  • Minimum Temperature
    -20 °C, -4 °F
  • Negative Pressure
    24 inHg to 28 inHg
  • Operating Temperature Range
    -20 to 65 °C, -4 to 149 °F
  • Performance
    Food Grade
  • Physical Resistance
    Abrasion Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Rigid PVC Helix and Grounding Wire
  • Reinforcement Type
    Helix
  • Series
    WETM
  • Standards Met
    BSE/TSE, EU 2002/95/EC, FDA, RoHS, USDA
  • Style
    Food Grade Material Handling - Standard Duty
  • Temperature Range
    -20 to 65 °C, -4 to 149 °F
  • Transported Substance
    Food Grade Material, Pharmaceutical Product, Plastic, Pneumatic Material
  • Tube Color
    Transparent
  • Tube Material
    PVC
  • Type
    FDA PVC Material Handling Hose
  • Typical Applications
    Food Grade Material Handling - Standard Duty, Pharmaceutical Product Transfer, Plastic Processing Equipment, Pneumatic Conveying Equipment
  • Working Pressure
    40 psi;2.76 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)