Specifications
Dimensions
- Hose Diameter4.0000 in, 101.60 mm
- Inside Diameter4.0000 in, 101.60 mm
- Length200.0000 ft, 60.96 m
- Nominal Hose Inner Diameter4.0000 in
- Nominal Hose Outer Diameter4.7200 in;119.89 mm
- Outside Diameter4.7200 in, 119.89 mm
- Overall Length200.0000 ft, 60.96 m
- Size4.0000 in, 101.60 mm
- Standard Length200.0000 ft;60.96 m
- Standard Stock Lengths200.0000 ft;60.96 m
- Vacuum Rating20 inHg to 24 inHg
- Wall Thickness0.3600 in, 9.14 mm
- Weight1.93 lbs, 0.8754 kg
Details
- Additional DetailsConstruction: PVC tube with rigid PVC helix and grounding wire;Vacuum Rating: 20 inHg to 24 inHg;Min. Bending Radius: 10 in;Standard Length: 200 ft;Weight: 1.93 lbs/ft
- ApplicationMaterial Handling
- CoatingConvoluted Outer Cover
- ColorTransparent
- ConstructionPVC Tube With Rigid PVC Helix And Grounding Wire
- Cover ColorTransparent
- Cover MaterialFlexible PVC
- DescriptionWETM Series 4 in. ID and 200 ft Standard Length Food Grade PVC Material Handling Hose with Grounding Wire.
- Description KeywordMaterial Handling Hose.
- FeaturesConvoluted Outer Cover, Food Grade Materials, Grounding Wire, Superior Product Design, Transparent Construction
- Helix MaterialRigid PVC
- Hose Covering MaterialFlexible PVC
- Hose MaterialPVC
- Hose Reinforcement MaterialRigid PVC Helix And Grounding Wire
- Hose Reinforcement TypeHelix
- Hose TypeMaterial Handling
- Inner Tube MaterialPVC
- Liner MaterialPVC
- Manufacturer Catalog NumberWE400X200
- MaterialPVC
- Material GradeFDA PVC
- Max Operating Temperature65.56 °C, 150 °F
- Max Pressure2.41 bar, 35 psi
- Maximum Temperature65.56 °C, 150 °F
- Maximum Working Pressure35 psi;2.41 bar
- Min Operating Temperature-20 °C, -4 °F
- Minimum Temperature-20 °C, -4 °F
- Negative Pressure20 inHg to 24 inHg
- Operating Temperature Range-20 to 65.56 °C, -4 to 150 °F
- PerformanceStandard Duty
- Physical ResistanceAbrasion Resistant
- ReinforcedYes
- Reinforcement MaterialRigid PVC Helix and Grounding Wire
- Reinforcement TypeHelix
- SeriesWETM
- Standards MetBSE/TSE, EU 2002/95/EC, FDA, RoHS, USDA
- StyleFood Grade Material Handling - Standard Duty
- Temperature Range-20 to 65.56 °C, -4 to 150 °F
- Transported SubstanceFood Grade Material, Pharmaceutical Product, Plastic, Pneumatic Material
- Tube ColorTransparent
- Tube MaterialPVC
- TypeFDA PVC Material Handling Hose
- Typical ApplicationsFood Grade Material Handling - Standard Duty, Pharmaceutical Product Transfer, Plastic Processing Equipment, Pneumatic Conveying Equipment
- Working Pressure35 psi;2.41 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)