Motion
WST1000X40
Industrial Hose - 10.0000 in Inner Diameter, 30 psi;2.07 bar Working Pressure, Suction;Discharge Type, PVC Tube Material, PVC Cover Material, 40.0000 ft, 12.19 m Length
Mi Item #19114842
MFR #WST1000X40
Price$114.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 10.0000 in Inner Diameter, 30 psi;2.07 bar Working Pressure, Suction;Discharge Type, PVC Tube Material, PVC Cover Material, 40.0000 ft, 12.19 m Length
Mi Item #19114842
MFR #WST1000X40

Mfr description
WST1000X40 PVC HVYDTY SUCTION&DSCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.98/ft

Specifications

Dimensions

  • Hose Diameter
    10.0000 in, 254 mm
  • Inside Diameter
    10.0000 in, 254 mm
  • Length
    40.0000 ft, 12.19 m
  • Nominal Hose Inner Diameter  
    10.0000 in
  • Nominal Hose Outer Diameter  
    11.4900 in;291.85 mm
  • Outside Diameter
    11.4900 in, 291.85 mm
  • Overall Length
    40.0000 ft, 12.19 m
  • Size
    10.0000 in, 254 mm
  • Standard Length
    40.0000 ft;12.19 m
  • Standard Stock Lengths
    40.0000 ft;12.19 m
  • Vacuum Rating
    25 inHg
  • Wall Thickness
    0.7450 in, 19 mm
  • Weight
    0.35 lbs, 0.1588 kg

Details

  • Additional Details
    Construction: Double-ply PVC tube, polyester fabric reinforcement and rigid PVC helix;Service Temperature [Min]: -4 oF (-20 oC);Service Temperature [Max]: 150 oF (65 oC);Working Pressure at 68oF: 30 psi;Working Pressure at 104oF: 25 psi;Vacuum Rating at 68oF: 25 inHg;Min. Bending Radius at 68oF: 22 in;Weight: 8.63 lbs/ft
  • Application
    Suction and Discharge
  • Color
    Clear
  • Construction
    Fabric Reinforced
  • Cover Color
    Clear
  • Cover Material
    PVC
  • Description
    WSTTM Series 10 in. ID and 40 ft Standard Length Heavy-Duty, PVC, Fabric Reinforced, Suction & Discharge Hose.
  • Description Keyword
    Suction & Discharge Hose.
  • Features
    Easy Slide Helix, Fabric Reinforcement, Phthalate Free, Rohs Compliant, Transparent Construction
  • Helix Material
    Rigid PVC
  • Hose Covering Material
    PVC
  • Hose Material
    PVC
  • Hose Reinforcement Material
    Polyester Fabric
  • Hose Reinforcement Type
    Fabric Reinforced
  • Hose Type
    Suction;Discharge
  • Inner Tube Material
    PVC
  • Liner Material
    PVC
  • Manufacturer Catalog Number
    WST1000X40
  • Material
    PVC
  • Max Operating Temperature
    65 °C, 149 °F
  • Max Pressure
    2.07 bar, 30 psi
  • Maximum Temperature
    65 °C, 149 °F
  • Maximum Working Pressure
    30 psi;2.07 bar
  • Min Operating Temperature
    -20 °C, -4 °F
  • Minimum Temperature
    -20 °C, -4 °F
  • Negative Pressure
    25 inHg
  • Operating Temperature Range
    -20 to 65 °C, -4 to 149 °F
  • Performance
    Heavy Duty
  • Physical Resistance
    Abrasion Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Polyester Fabric
  • Reinforcement Type
    Fabric Reinforced
  • Reinforcing Cord Material
    Polyester
  • Series
    WST
  • Standards Met
    EU 2002/95/EC, RoHS
  • Style
    Suction & Discharge
  • Temperature Range
    -20 to 65 °C, -4 to 149 °F
  • Transported Substance
    Fish, Water
  • Tube Color
    Clear
  • Tube Material
    PVC
  • Type
    Suction and Discharge
  • Typical Applications
    Fish Suction, Irrigation Lines, Pumps, Rental And Construction Dewatering, Suction And Discharge, Trash, Water Suction - Heavy Duty
  • Working Pressure
    30 psi;2.07 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)