Specifications
Dimensions
- Hose Diameter2.5000 in, 63.50 mm
- Inside Diameter2.5000 in, 63.50 mm
- Length200.0000 ft, 60.96 m
- Nominal Hose Inner Diameter2.5000 in
- Nominal Hose Outer Diameter2.9900 in;75.90 mm
- Outside Diameter2.9900 in, 75.90 mm
- Overall Length200.0000 ft, 60.96 m
- Size2.5000 in, 63.50 mm
- Standard Length200.0000 ft;60.96 m
- Standard Stock Lengths200.0000 ft;60.96 m
- Vacuum Rating24 inHg to 28 inHg
- Wall Thickness0.2450 in, 6.22 mm
- Weight0.77 lbs/ft, 1.146 kg
Details
- Additional DetailsConstruction: PVC Tube with Rigid PVC Helix;Vacuum Rating: 24 to 28 inHg;Service Temperature: -4 to 150 °F;Min. Bending Radius: 5 in
- ApplicationFood Grade Material Handling
- CoatingConvoluted Outer Cover
- ColorTransparent
- ConstructionPVC Tube With Rigid PVC Helix
- Cover ColorTransparent
- Cover MaterialFlexible PVC
- DescriptionWTTM Series 2 1/2 in. ID and 200 ft Standard Length Food Grade PVC Material Handling Hose.
- Description KeywordMaterial Handling Hose.
- FeaturesConvoluted Outer Cover, Food Grade Materials, Superior Product Design, Transparent Construction
- Helix MaterialRigid PVC
- Hose Covering MaterialFlexible PVC
- Hose MaterialPVC
- Hose Reinforcement MaterialRigid PVC Helix
- Hose Reinforcement TypeHelix
- Hose TypeMaterial Handling
- Inner Tube MaterialPVC
- Liner MaterialPVC
- Manufacturer Catalog NumberWT250X200
- MaterialPVC
- Material GradeFood Grade
- Max Operating Temperature65.56 °C, 150 °F
- Max Pressure2.76 bar, 40 psi
- Maximum Temperature65.56 °C, 150 °F
- Maximum Working Pressure40 psi;2.76 bar
- Min Operating Temperature-20 °C, -4 °F
- Minimum Temperature-20 °C, -4 °F
- Negative Pressure24 inHg to 28 inHg
- Operating Temperature Range-20 to 65.56 °C, -4 to 150 °F
- PerformanceSuperior Product Design
- ReinforcedYes
- Reinforcement MaterialRigid PVC Helix
- Reinforcement TypeRigid PVC Helix
- SeriesWTTM
- Standards Met3A, BSE/TSE, EU 2002/95/EC, FDA, RoHS, USDA
- StyleHelix Reinforced
- Temperature Range-20 to 65.56 °C, -4 to 150 °F
- Transported SubstanceBeer, Food Grade Liquids, Juice, Pharmaceutical Products, Potable Water, Wine
- Tube ColorTransparent
- Tube MaterialPVC
- TypeFood Grade PVC Material Handling Hose
- Typical ApplicationsFood Grade Liquids, Food Grade Material Handling, Pharmaceutical Product Transfer, Plastic Processing Equipment, Pneumatic Conveying Equipment, Poultry Processing
- Working Pressure40 psi;2.76 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)