Motion
WT300X200
Industrial Hose - 3.0000 in Inner Diameter, 40 psi;2.76 bar Working Pressure, Material Handling Type, PVC Tube Material, Flexible PVC Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19114848
MFR #WT300X200
Price$19.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3.0000 in Inner Diameter, 40 psi;2.76 bar Working Pressure, Material Handling Type, PVC Tube Material, Flexible PVC Cover Material, 200.0000 ft, 60.96 m Length
Mi Item #19114848
MFR #WT300X200

Mfr description
WT300X200 TIGERFLEX "WT" 3"X200'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.89/ft

Specifications

Dimensions

  • Closed Bend Radius
    6.0000 in
  • Hose Diameter
    3.0000 in, 76.20 mm
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    200.0000 ft, 60.96 m
  • Minimum Bend Radius
    6.0000 in;152.40 mm
  • Nominal Hose Inner Diameter  
    3.0000 in
  • Nominal Hose Outer Diameter  
    3.6400 in;92.50 mm
  • Outside Diameter
    3.6400 in, 92.50 mm
  • Overall Length
    200.0000 ft, 60.96 m
  • Size
    3.0000 in, 76.20 mm
  • Standard Length
    200.0000 ft;60.96 m
  • Standard Stock Lengths
    200.0000 ft;60.96 m
  • Vacuum Rating
    28 inHg
  • Wall Thickness
    0.3200 in, 8.13 mm
  • Weight
    1.10 lbs/ft, 1.637 kg

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Construction: PVC Tube with Rigid PVC Helix;Vacuum Rating: 28 inHg;Weight: 1.10 lbs/ft;Compliance: 3A, BSE/TSE, FDA, EU 2002/95/EC, USDA, RoHS
  • Application
    Material Handling
  • Coating
    Convoluted Outer Cover
  • Color
    Transparent
  • Compatible Fittings
    Tigerflex Accessories
  • Construction
    PVC Tube With Rigid PVC Helix
  • Cover Color
    Transparent
  • Cover Material
    Flexible PVC
  • Description
    WTTM Series 3 in. ID and 200 ft Standard Length Food Grade PVC Material Handling Hose.
  • Description Keyword
    Material Handling Hose.
  • Features
    Convoluted Outer Cover, Food Grade Materials, Phthalate Free, Superior Product Design, Transparent Construction
  • Helix Material
    Rigid PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Material
    PVC
  • Hose Reinforcement Material
    Rigid PVC Helix
  • Hose Reinforcement Type
    Helix
  • Hose Type
    Material Handling
  • Inner Tube Material
    PVC
  • Liner Material
    PVC
  • Manufacturer Catalog Number
    WT300X200
  • Material
    PVC
  • Material Grade
    Food Grade
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    2.76 bar, 40 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    40 psi;2.76 bar
  • Min Operating Temperature
    -20 °C, -4 °F
  • Minimum Temperature
    -20 °C, -4 °F
  • Negative Pressure
    28 inHg
  • Operating Temperature Range
    -20 to 65.56 °C, -4 to 150 °F
  • Performance
    Superior Product Design
  • Physical Resistance
    Abrasion Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Rigid PVC Helix
  • Reinforcement Type
    Rigid PVC Helix
  • Series
    WTTM
  • Standards Met
    3A, BSE/TSE, EU 2002/95/EC, FDA, RoHS, USDA
  • Style
    Helix Reinforced
  • Temperature Range
    -20 to 65.56 °C, -4 to 150 °F
  • Transported Substance
    Beer, Juice, Pharmaceutical Products, Plastic Pellets, Potable Water, Wine
  • Tube Color
    Transparent
  • Tube Material
    PVC
  • Type
    Material Handling
  • Typical Applications
    Food Grade Liquids, Food Grade Material Handling, Pharmaceutical Product Transfer, Plastic Processing Equipment, Pneumatic Conveying Equipment, Poultry Processing
  • Working Pressure
    40 psi;2.76 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)