Motion
Y-1616-C62S
Hose End - 1 in Hose ID
Mi Item #19114852
MFR #Y-1616-C62S
Price$65.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
Mi Item #19114852
MFR #Y-1616-C62S

Mfr description
Y-1616-C62S INTERLOCK FLANGE CODE 62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.84/pc

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Flange Diameter
    1.8800 in, 47.60 mm
  • Hose Cut-Off Factor
    2.1260 in, 54 mm
  • Hose Dash Size
    -16
  • Hose Inside Diameter
    1 in
  • Weight
    0.90 lbs

Details

  • Additional Details
    Interlock Y Series
  • Application
    Hydraulic Couplings
  • Configuration
    Straight
  • Connection 1 Short Name
    Code 62 Flange
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Code 62 Flange Head
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 62 Flange
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • O-Ring Location
    Flange Face
  • Product Types
    Hydaulic Elbow
  • Seal Type
    Code 62 Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Type
    Hydaulic Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)