Motion
Y-2424-C629
Hose End - 1-1/2 in Hose ID, Male
MI ITEM #19114855
MFR #Y-2424-C629
Price$281.00/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in Hose ID, Male
MI ITEM #19114855
MFR #Y-2424-C629

Mfr description
Y-2424-C629 90 DG INTERLOCK FLANGE CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.00/pc

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    24
  • Flange Diameter
    2.5000 in, 63.50 mm
  • Hose Cut-Off Factor
    106.29 mm
  • Hose Inside Diameter
    1-1/2 in
  • Weight
    2.69 lbs

Details

  • Additional Details
    Interlock Y Series
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Code 62 Flange
  • End 1 Style
    Code 62 Flange Head
  • End Gender
    Male
  • Fitting Shape
    Elbow
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • Product Types
    Hydaulic Elbow
  • Standards Met
    SAE J518
  • Type
    Hydaulic Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)