Motion
T204AA600
Industrial Hose - 6.0000 in Inner Diameter, 75 psi;5 bar Working Pressure, Water Suction;Discharge Type, SBR Tube Material, SBR Cover Material
Mi Item #19114867
MFR #T204AA600
Price$38.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 6.0000 in Inner Diameter, 75 psi;5 bar Working Pressure, Water Suction;Discharge Type, SBR Tube Material, SBR Cover Material
Mi Item #19114867
MFR #T204AA600

Mfr description
T204AA600 T204AA WATER SUCTION 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.80/ft

Specifications

Dimensions

  • Hose Diameter
    6.0000 in, 152.40 mm
  • Inside Diameter
    6.0000 in, 152 mm
  • Nominal Hose Inner Diameter  
    6.0000 in
  • Nominal Hose Outer Diameter  
    6.5400 in;166 mm
  • Outside Diameter
    6.5400 in, 166 mm
  • Safety Factor
    3:1
  • Size
    6.0000 in, 152.40 mm
  • Vacuum Rating
    24 inHg
  • Weight
    4.13 lbs/ft, 6.15 kg

Details

  • Abrasion Resistance
    Abrasion Resistant
  • Additional Details
    Tube: Black SBR;Reinforcement: Spiraled high tensile textile cords with flexible steel helix wire;Cover: Black SBR ozone and abrasion-resistant;Vacuum Rating: 24 inHg;Min. Bending Radius: 30 in;Standard Length: 20/25/50/100 ft;Weight: 4.13 lbs/ft
  • Application
    Discharge, Water Suction
  • Coating
    Black SBR
  • Color
    Black
  • Compatible Fittings
    Combination Nipples, Pin Lug, Quick-Acting, Short Shank Couplings
  • Construction
    Spiraled High Tensile Textile Cords With Flexible Steel Helix Wire
  • Cover Color
    Black
  • Cover Material
    SBR
  • Description
    75 PSI SBR Water S & D Hose.
  • Description Keyword
    Water Hose.
  • Features
    Abrasion Resistant, Ozone Resistant
  • Helix Material
    Steel
  • Hose Covering Material
    SBR
  • Hose Material
    SBR
  • Hose Reinforcement Material
    Steel Helix Wire, Textile Cords
  • Hose Reinforcement Type
    Spiraled Textile Cords With Steel Helix Wire
  • Hose Type
    Water Suction;Discharge
  • Inner Tube Material
    SBR
  • Liner Material
    SBR
  • Manufacturer Catalog Number
    T204AA600
  • Material
    SBR
  • Material Grade
    SBR
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Pressure
    5 bar, 75 psi
  • Maximum Temperature
    80 °C, 176 °F
  • Maximum Working Pressure
    75 psi;5 bar
  • Min Operating Temperature
    -30 °C, -22 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Negative Pressure
    24 inHg
  • Operating Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Performance
    75 psi
  • Physical Resistance
    Ozone And Abrasion-Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    Textile Cords;Steel Helix Wire
  • Reinforcement Type
    Spiraled High Tensile Textile Cords With Flexible Steel Helix Wire
  • Reinforcing Cord Material
    Textile
  • Series
    T204AA
  • Style
    Suction And Discharge
  • Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Transported Substance
    Water
  • Tube Color
    Black
  • Tube Material
    SBR
  • Type
    Water Suction and Discharge
  • Typical Applications
    Construction, Irrigation
  • Working Pressure
    75 psi;5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)