Motion
T654AA062
Industrial Hose - 0.6250 in Inner Diameter, 300 psi;20 bar Working Pressure, Fuel Type, Nitrile (NBR) Tube Material, Neoprene (CR) Cover Material
Mi Item #19114873
MFR #T654AA062
Price$5.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 0.6250 in Inner Diameter, 300 psi;20 bar Working Pressure, Fuel Type, Nitrile (NBR) Tube Material, Neoprene (CR) Cover Material
Mi Item #19114873
MFR #T654AA062

Mfr description
T654AA062 T654AA MULTI-FUEL HOSE 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/ft

Specifications

Dimensions

  • Dash Size
    -10
  • Hose Diameter
    0.6250 in, 15.88 mm
  • Inside Diameter
    0.6250 in, 15.88 mm
  • Nominal Hose Inner Diameter  
    0.6250 in
  • Nominal Hose Outer Diameter  
    0.9400 in;24 mm
  • Outside Diameter
    0.9400 in, 24 mm
  • Safety Factor
    3:1
  • Size
    0.6250 in, 15.88 mm
  • Standard Length
    450.0000 ft;137.16 m
  • Standard Stock Lengths
    450.0000 ft;137.16 m
  • Wall Thickness
    0.1570 in, 4 mm
  • Weight
    0.21 lbs/ft, 0.313 kg

Details

  • Additional Details
    Tube: Conductive Nitrile (NBR);Reinforcement: High tensile textile braids;Cover: Conductive Neoprene (CR) hydrocarbon resistant;Branding: ALFAGOMMA-ITALY- 654 EVOLUTION 20 bar (300 psi) MULTI FUEL SAE 30R7 ID mm QQ/YY (white inkjet lettering);Coupling Suggestions: Tubular steel full flow male permanently swaged or internally expanded with ferrule to provide maximum hose coupling compatibility
  • Application
    Fuel
  • Coating
    Conductive Neoprene (CR) Hydrocarbon Resistant
  • Color
    Black
  • Compatible Fittings
    Internally Expanded With Ferrule, Tubular Steel Full Flow Male Permanently Swaged
  • Construction
    High Tensile Textile Braids
  • Cover Color
    Black
  • Cover Material
    Neoprene (CR)
  • Description
    T654AA Series 5/8 in. ID Small Engine Fuel Transfer Hose.
  • Description Keyword
    Fuel Hose.
  • Features
    Broad Fuel Resistance, Conductive Cover, Conductive Tube, Easy Installation, High Kink Resistance
  • Hose Covering Material
    Neoprene (CR)
  • Hose Material
    Nitrile (NBR) Tube;Neoprene (CR) Cover
  • Hose Reinforcement Material
    Textile
  • Hose Reinforcement Type
    High Tensile Textile Braids
  • Hose Type
    Fuel
  • Inner Tube Material
    Nitrile (NBR)
  • Liner Material
    Nitrile (NBR)
  • Manufacturer Catalog Number
    T654AA062
  • Material
    Neoprene (CR) Cover, Nitrile (NBR) Tube
  • Material Grade
    SAE 30R7
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    20 bar, 300 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    300 psi;20 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 65.56 °C, -40 to 150 °F
  • Performance
    300 psi;20 bar
  • Physical Resistance
    High Kink Resistance
  • Reinforced
    Yes
  • Reinforcement Material
    Textile
  • Reinforcement Type
    High Tensile Textile Braids
  • Reinforcing Cord Material
    Textile
  • Series
    T654AA
  • Standards Met
    SAE 30R7
  • Style
    Soft Wall
  • Temperature Range
    -40 to 65.56 °C, -40 to 150 °F
  • Transported Substance
    Bio-Diesels, Bio-Fuels, Diesel Fuel, Gasoline, Lubrication, Oil
  • Tube Color
    Black
  • Tube Material
    Nitrile (NBR)
  • Type
    Fuel
  • Typical Applications
    Automotive Fuel Transfer, Boat Engines, Generators, Lawnmowers, Oil Transfer, Pressure Washers, Small Engine Marine Fuel Transfer, Snowmobiles
  • Working Pressure
    300 psi;20 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)